Shop All Puller Parts
Posi Lock
Center Bolt
Mfr # 10458
Zoro # G8225156
product price: $60.79
/ea
$60.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Posilock
- Impact Rated No
- For Use With Mfr. Model Number PT104/PT204, PTFR-104K, PTHP-2, PTTJ-3
- Product Type Center Bolt
- Thread Size 9/16"-16
Product Information
- Brand Posi Lock
- MFR # 10458
- Zoro # G8225156
- UPC # 733477000098
- Country of Origin United States
- Category Puller Parts
Dimensions
Thread Size | 9/16"-16 |
Overall Length | 10 1/2 in |
Details
Item | Center Bolt |
Fits Brand | Posilock |
Impact Rated | No |
For Use With Mfr. Model Number | PT104/PT204, PTFR-104K, PTHP-2, PTTJ-3 |
Product Type | Center Bolt |
Compatible with Brand | Posilock |
Compatible with Series | PT |
Compatible with Manufacturer Model Number | PT104/PT204, PTFR-104K, PTHP-2, PTTJ-3 |
Compatible with Manufacturer Part Number | PT104/PT204, PTFR-104K, PTHP-2, PTTJ-3 |
Compatible Manufacturer Part Number | PT104/PT204, PTFR-104K, PTHP-2, PTTJ-3 |
Compatible with Manufacturer Model Number [NEW] | PT104/PT204, PTFR-104K, PTHP-2, PTTJ-3 |
Compatible Manufacturer Model Number | PT104/PT204, PTFR-104K, PTHP-2, PTTJ-3 |
For Use with Mfr. Model Number | PT104/PT204, PTFR-104K, PTHP-2, PTTJ-3 |
Description
The Posi Lock 10458 Center Bolt is a dependable replacement part. It fits Posilock model numbers 104, 204. The Posi Lock 10458 Center Bolt is an essential addition to your toolbox.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Size: 2 M08X45 Zinc, Black Satin, Comp: Steel (K0116.2081X45)
- J.W. WINCO GN253-50-3/8X16-55 Tapered Bumper Natural Rubber-Tapped (253-50-3/8X16-55)
- WESTWARD 8 in Linemans Plier, Steel (53JW94)
- WRIGHT TOOL 1 in Drive Impact Socket 1 5/8 in Size, Standard Socket, black oxide (8813)
- POSI LOCK Jaw (10354)
- POSI LOCK Long Jaw (11054L)
- POSI LOCK Jaw (11654)
- POSI LOCK Center Bolt (10358)
- POSI LOCK Transmission Jaw (11054T)
- POSI LOCK Cage (10653)
- K-TOOL INTERNATIONAL Professional Pitman Arm Puller (KTI-70365)
- Posi Lock Hand Tool Parts