Shop All Puller Parts
Posi Lock
Center Bolt
Mfr # 10258
Zoro # G7978871
product price: $19.39
/ea
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impact Rated No
- For Use With Mfr. Model Number PT102/PT202
- Fits Brand Posilock
- Product Type Center Bolt
- Thread Size 5/16"-24
Product Information
- Brand Posi Lock
- MFR # 10258
- Zoro # G7978871
- UPC # 733477003822
- Country of Origin United States
- Category Puller Parts
Dimensions
Thread Size | 5/16"-24 |
Overall Length | 5 1/2 in |
Details
Item | Center Bolt |
Impact Rated | No |
For Use With Mfr. Model Number | PT102/PT202 |
Fits Brand | Posilock |
Product Type | Center Bolt |
Compatible with Manufacturer Model Number | PT102/PT202 |
Compatible with Brand | Posilock |
Compatible with Series | PT |
Compatible with Manufacturer Part Number | PT102/PT202 |
Compatible Manufacturer Part Number | PT102/PT202 |
Compatible with Manufacturer Model Number [NEW] | PT102/PT202 |
Compatible Manufacturer Model Number | PT102/PT202 |
For Use with Mfr. Model Number | PT102/PT202 |
Description
Center Bolt, Overall Length 5 1/2 in, Thread Size 5/16 In.-24, Compatible with Manufacturer Model Number PT102/PT202, Product Type Center Bolt, Compatible with Brand Posilock, Compatible with Grainger Part Number 5LD35, Compatible with Series PT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-5/16"-12 Carbon Steel Hex Die (DWTSH1-5/16-12)
- DIABLO Bi-Metal Recip Blade for Thin Meta, PK25, 25 PK (DS0620BF25)
- CRESCENT NICHOLSON 6" Flat Double Cut Bastard File - Boxed (03467NN)
- INNOVATIVE COMPONENTS Snap Lock Three Prong Knob, 1/4" Thread Size, 2" Dia., Thru Tap (GNH1-HEXRT5----)
- POSI LOCK Storage Case (HP-22)
- POSI LOCK Cage (10653)
- POSI LOCK Jaw Head Assembly (20855)
- POSI LOCK Jaw (10454)
- POSI LOCK Jaw Head Assembly (21355)
- POSI LOCK Jaw (PH-11654)
- DUTTON-LAINSON Dutton Lainson 14725 Pulling Winch with Ratchet; 2000 lb (3000.3379)
- Posi Lock Hand Tool Parts