Shop All Pullers
Posi Lock
Caged Jaw Puller, 14 t, 2 Jaw
Mfr # 210
Zoro # G1658842
product price: $275.99
/ea
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Tip Protector
- Features Positive Locking and Self Aligning
- Jaw Reach 9 5/8 in
- Capacity 14 ton
- For Use With Caterpillars, construction, motors, turf equipment, coal mines, HVAC and farm machinery
Product Information
Dimensions
Screw Size | 3/4"-14 |
Screw Length | 19 1/4 in |
Puller Length | 20 7/16 in |
Jaw Width | 1 in |
Screw Size1 | 3/4"-14 |
Hex Socket Size | 1 in |
Description
Mechanical Jaw Puller, Capacity 14 Tons, Jaw Reach 10 Inches, Jaw Spread 15 Inches, Number of Jaws 2, Screw Size 3/4-14 x 19 1/4 Inches, With Cage and Lock Pins
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Torsion Bit, SAE, 1/4", Hex, T10, 1", S2 Steel (05066100001)
- S.E. TOOLS Telescoping Pocket Magnet (14 Lb Pull) W/ Swivel Head (SES925)
- RIDGID Chain Assembly, For 6YJ36, 1VXH1 (34575)
- GARANT HSS-E-PM NPT Machine Tap, 1/16-27 Tap Thread Size, AlTiX Coated (138105 1/16-27)
- POSI LOCK Master Puller Set, 16 Manual Pullers (MPS16)
- POSI LOCK Slide Hammer, 5 Pound (10563)
- POSI LOCK Self-Contained, Hydraulic Puller, 2 Jaw (PHS-208)
- POSI LOCK Jaw Puller, 12" Jaw Reach, 25 tons Cap. (213)
- POSI LOCK Jaw Puller, 2-1/4" Jaw Reach, 1 ton Cap. (202)
- POSI LOCK Long Jaw, For Puller (PH-11654L)
- URREA Reversible Jaw Puller 4" type B (4034)
- Posi Lock Pullers