Posh Living BH08-05WE-UE Joseph Faux Fur Gold Metal Frame Ottoman Bench; White - 19 x 19 x 40 in.
Mfr # BH08-05WE-UE
Zoro # G903949984
Product Information
- Brand Posh Living
- MFR # BH08-05WE-UE
- Zoro # G903949984
- UPC # 686925560821
- Country of Origin China
- Category Ottomans
Description
Our faux fur bench adds a retro and groovy touch to your living room, bedroom or entryway. Featuring adorable shag fur, the comfort of a high density foam cushioned seat, sturdy open framework, this adorable pop of color accent piece can be mixed and matched, and provides not only dual functionality but also a focal point of style and flair that seamlessly incorporates your main decor to create an inviting and comfortable atmosphere to come home to. This bench is ideal for a kids to dorm rooms and everything in between.
Versatile Use - Bench provides extra seating with an elegant look that can fit into any room: bedroom, living room, dining room, entryway, also blends with a variety of decor.
Features- Modern Design - Give your home a touch of luxury with super soft and soothing faux fur bench
- Multi-Functional - Can be used in multiple room settings: as an ottoman, bench, vanity chair, dressing chair
- Comfort - Great height for sitting and resting your feet or legs
- Fabric & Material: Faux Fur, Steel, Foam
- Attributes: Gold Metal Frame
- Intended Rooms: Bedroom, Living Room, Entryway, Office
- Style: Transitional, Modern, Contemporary
- Assembly Required: Yes
- Capacity: 180 lbs
- Shape: Rectangular
- Color: White
- Dimension: 19" H x 19" W x 40" L
- Weight: 28.6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIREKING 15-1/4" W 4 Drawer Vertical File, Black, Legal (4-2131-CBL)
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Vinyl, Casters, BLK (BR-VMBSO-RG-NF-RC-8540)
- ZORO SELECT Work Bench Stool, 29" H., Steel (453D91)
- MONARCH SPECIALTIES Accent Table - Black / Silver Metal (I 3094)
- POSH LIVING 17.7 x 17.7 x 18.9 in. Capri Upholstered Ottoman, Cluster Red Linen (SON219-03CR-UE)
- POSH LIVING Posh Living Luke PU Leather Oversized Button Tufted with Silver Nailhead Trim Clear Acrylic Legs Ottoman Coffee Table - Silver (ON16-01SR-UE)
- BAXTON STUDIO Avara Blue Velvet Upholstered Gold Finished Tufted Bench Ottoman (154-9366)
- MANHATTAN COMFORT Geta Ottoman in Yellow and Antique Walnut (OT001-YL)
- BAXTON STUDIO Michaela Modern Beige Upholstered Storage Ottoman (146-8347)
- SAFAVIEH 17 x 19 x 19 in. Ellerose Ottoman, Ivory (SFV5030A)
- BAXTON STUDIO Waldmann Grey Upholstered Rocking Chair and Ottoman Set (143-7850-7851)
- Posh Living Ottomans