Shop All Rain Pants
Portwest
Portwest Rain Trousers, Med
Mfr # S441
Zoro # G301933356
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Yellow
- Material 100% Polyester, PVC Coated
- Seam Style Double Stitched, Heat Sealed, Taped
- Gender Men's
Product Information
- Brand Portwest
- MFR # S441
- Zoro # G301933356
- UPC # 05036108166534
- Country of Origin China
- Category Rain Pants
Dimensions
Size | M |
Details
Item | Rain Trousers |
Color | Yellow |
Material | 100% Polyester, PVC Coated |
Seam Style | Double Stitched, Heat Sealed, Taped |
Gender | Men's |
Standards | ANSI 107- 2015 Class E |
Includes | Pass Through Pockets |
Waist Closure | Elastic |
Lining Material | Polyester |
Description
Portwest Rain Trousers,Med
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Extinguisher Sign - Spanish, 18 in Height, 4 in Width, Glow Rigid (SPGLTV44)
- CONDOR Safety Glasses, Clear Anti-Fog (4VCE5)
- DAYTON Tower Light Sounder Tier, Black, 50mm, 120V (30XT47)
- MARCO Ultralite Blast Suit - Large (1029502)
- PORTWEST Portwest Rain Trousers, XL (S441)
- PORTWEST Portwest Rain Trousers, L (S441)
- PORTWEST Portwest Rain Trousers, XL (S441)
- PORTWEST Portwest Rain Trousers, S (S441)
- PORTWEST Portwest Rain Trousers, L (S441)
- PORTWEST Portwest Rain Trousers, Med (S441)
- TINGLEY Tingley StormFlex Rain Pants (P67013.XL)
- Portwest Rain Pants