Shop All Rain Pants
Portwest
Portwest Rain Trousers, Med
Mfr # S441
Zoro # G301933288
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Orange
- Material 100% Polyester, PVC Coated
- Seam Style Double Stitched, Heat Sealed, Taped
- Gender Men's
Product Information
- Brand Portwest
- MFR # S441
- Zoro # G301933288
- UPC # 05036108256808
- Country of Origin China
- Category Rain Pants
Dimensions
Size | M |
Details
Item | Rain Trousers |
Color | Orange |
Material | 100% Polyester, PVC Coated |
Seam Style | Double Stitched, Heat Sealed, Taped |
Gender | Men's |
Standards | ANSI 107- 2015 Class E |
Includes | Pass Through Pockets |
Lining Material | Polyester |
Waist Closure | Elastic |
Description
Portwest Rain Trousers,Med
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG PU Coated 18 ga. HPPE, Small (99-1-9640-7-K)
- DUPONT Hooded Disposable Coverall, XL, 25 PK, Blue, SMS, Zipper (PB122SBUXL002500)
- BRADY Pipe Marker, Tower Water, 2 In.H (73935)
- MECHANIX WEAR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, M, 1 PR (S2DE-58-500)
- PORTWEST Portwest Rain Trousers, S (S441)
- PORTWEST Portwest Rain Trousers, Med (S441)
- PORTWEST Portwest Rain Trousers, XL (S441)
- PORTWEST Portwest Rain Trousers, L (S441)
- PORTWEST Portwest Rain Trousers, L (S441)
- PORTWEST Portwest Rain Trousers, XL (S441)
- OCCUNOMIX Rain Pants, Yellow, M, Fits Waist 36 to 38" (LUX-WBIB-YM)
- Portwest Rain Gear