Shop All Work Shirts
Portwest
Non-ANSI Cotton Blend T-Shirt, XL
Mfr # S577
Zoro # G601933728
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Color Orange
- Material 50% Cotton/50% Poly
- Fabric Weight 6 oz
- Sleeve Length Short Sleeve
Product Information
- Brand Portwest
- MFR # S577
- Zoro # G601933728
- UPC # 05036108266463
- Country of Origin China
- Category Work Shirts
Dimensions
Size | XL |
Sleeve Length | Short Sleeve |
Details
Item | Non-ANSI Cotton Blend T-Shirt |
Color | Orange |
Material | 50% Cotton/50% Poly |
Fabric Weight | 6 oz |
Description
Non-ANSI Cotton Blend T-Shirt,XL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Direction Arrow, White, 76506 (76506)
- STEINER Cotton Jacket, Flame Resist, 30", Black, 2XL (1080-2X)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Gray, Twill/Cotton, M (FRS160-GRY MED REG)
- PORTWEST Bizflame Crew Neck T-Shirt, L (FR01)
- PORTWEST Non-ANSI Cotton Blend T-Shirt, Med (S577)
- PORTWEST Non-ANSI Cotton Blend T-Shirt, XL (S577)
- PORTWEST Long Sleeve Pocket T-Shirt, Med (S579)
- PORTWEST Non-ANSI Cotton Blend T-Shirt, XL (S577)
- PORTWEST Non-ANSI Cotton Blend T-Shirt, S (S577)
- BOTRON CO White Lightweight ESD Smock Large (B7334)
- BERNE Performance Short Sleeve Pocket T-Shirt (BSM76)
- Portwest Workwear