Shop All Work Shirts
Portwest
Non-ANSI Cotton Blend T-Shirt, S
Mfr # S577
Zoro # G401933690
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Color Orange
- Material 50% Cotton/50% Poly
- Fabric Weight 6 oz
- Sleeve Length Short Sleeve
Product Information
- Brand Portwest
- MFR # S577
- Zoro # G401933690
- UPC # 05036108324477
- Country of Origin Sri Lanka
- Category Work Shirts
Dimensions
Size | S |
Sleeve Length | Short Sleeve |
Details
Item | Non-ANSI Cotton Blend T-Shirt |
Color | Orange |
Material | 50% Cotton/50% Poly |
Fabric Weight | 6 oz |
Description
Non-ANSI Cotton Blend T-Shirt,S
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUE NORTH Replacement Spikes, TungstenCarbide, PK100 (V3550670-O/S)
- ZORO SELECT Vinyl Disposable Gloves, 5 mil Palm, Vinyl, Powder-Free, M (8), 100 PK, Blue (516982)
- 3M Anti-Slip Tape, Gray, 2 in x 60 ft. (370-2X60)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Aluminum, Push Broom Sign, Landscape (OS-NS-A-1014-L-17920)
- PORTWEST Long Sleeve Pocket T-Shirt, Med (S579)
- PORTWEST Non-ANSI Cotton Blend T-Shirt, XL (S577)
- PORTWEST Non-ANSI Cotton Blend T-Shirt, Med (S577)
- PORTWEST Non-ANSI Cotton Blend T-Shirt, XL (S577)
- VERTX Womens Tactical Polo, Black, Shrt Sleeve, S (VTX4010BKP)
- CARHARTT Long Sleeve Henley, Black, L (K128-BLK LRG REG)
- DICKIES Short Slv Indstrl Shirt, Poplin, Black, 2X (S535BK RG 2XL)
- Portwest Workwear and Protective Clothing