Shop All Work Shirts
Portwest
Long Sleeve Pocket T-Shirt, XL
Mfr # S579
Zoro # G501932661
product price: $12.55
/ea
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5XL
- Color Yellow
- Material 100% Polyester
- Fabric Weight 4.5 oz
- Sleeve Length Long Sleeve
Product Information
- Brand Portwest
- MFR # S579
- Zoro # G501932661
- UPC # 05036108268733
- Country of Origin Bangladesh
- Category Work Shirts
Dimensions
Size | 5XL |
Sleeve Length | Long Sleeve |
Details
Item | Long Sleeve Moisture Wicking T-Shirt |
Color | Yellow |
Material | 100% Polyester |
Fabric Weight | 4.5 oz |
Description
Long Sleeve Pocket T-Shirt,XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Safety Glasses, Gray Anti-Fog (SR522ZPF)
- HEXARMOR Hi-Vis Cold Protection Gloves, Fleece Lining, L (2091-L (9))
- 3M DBI-SALA Concrete D-ring Anchor, 11 Extra Bolts (2104562)
- HAWS Emergency Indicator Alarm (9001)
- PORTWEST Non-ANSI Cotton Blend T-Shirt, Med (S577)
- PORTWEST Non-ANSI Cotton Blend T-Shirt, S (S577)
- PORTWEST Non-ANSI Cotton Blend T-Shirt, XL (S577)
- PORTWEST Long Sleeve Pocket T-Shirt, Med (S579)
- PORTWEST Non-ANSI Cotton Blend T-Shirt, XL (S577)
- DICKIES Short Slv Indstrl Shirt, Poplin, Khaki, 2X (S535DS RG 2XL)
- FAME FABRICS Tunic Vest, Womens, V93, Royal Blue, 2XL (83457)
- Portwest Workwear and Protective Clothing