Shop All High Visibility Jackets & Coats
Portwest
Hi-Vis Executive Jacket 5in1, 4XL
Mfr # US768
Zoro # G701934069
product price: $81.89
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$81.89
Free 30-Day Returns
Key Features
- Material 100% Polyester
- Standards ANSI/ISEA 107 TYPE R CLASS 3, ANSI/ISEA 107 TYPE P CLASS 3, EN ISO 20471 Class 3, EN 343 Class 3:1 X WP 15,000mm, EN 342 0.352 (M².K/W), 2, X
- Closure Type Two-Way Zipper
- Lining Material 100% Polyester Mesh 2oz
Product Information
- Brand Portwest
- MFR # US768
- Zoro # G701934069
- UPC # 05036108248797
- Country of Origin Bangladesh
- Category High Visibility Jackets & Coats
Dimensions
Size | 4XL |
Details
Item | Hi-Vis Executive Jacket, 5-In-1 |
Material | 100% Polyester |
Standards | ANSI/ISEA 107 TYPE R CLASS 3, ANSI/ISEA 107 TYPE P CLASS 3, EN ISO 20471 Class 3, EN 343 Class 3:1 X WP 15,000mm, EN 342 0.352 (M².K/W), 2, X |
Color | Orange/Navy |
Closure Type | Two-Way Zipper |
Lining Material | 100% Polyester Mesh 2oz |
Description
Hi-Vis Executive Jacket 5in1,XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Gown, Elastic, Blue, Universal, PK15 (32KF55)
- HEROS PRIDE U.S. Flag, Embroidered Patch, White, 3-3/8 in x 2 in (0005HP)
- MECHANIX WEAR Cold-Condition Gloves, 10, PR (S5DP-05-010)
- FIFTHPULSE FMN100, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, S, 200 PK, Black (FP-N-200-S-BLK)
- PORTWEST Hi-Vis Executive Jacket 5in1, XXL (US768)
- PORTWEST Hi-Vis Executive Jacket 5in1, 7XL (US768)
- PORTWEST Hi-Vis Executive Jacket 5in1, XXXL (US768)
- PORTWEST Hi-Vis Premium Bomber Jacket, XL (US364)
- PORTWEST Hi-Vis Softshell Jacket, Med (US428)
- PORTWEST Hi-Vis Two-Tone Bomber Jacket, S (US363)
- NEESE Outerwear Econo-Viz Series Jkt w/Snap Hd-HV Lim-L (10182-01-1-HLI-L)
- Portwest High Visibility Jackets & Coats