Shop All Outdoor Wall Lights
Portor
LED Wall Pack, CCT and Wattage Selector, 80/100/120W with EM Battery Backup
Mfr # PT-WPH3-HW-3CP-EM SERIES
Zoro # G210908254
Free Shipping & Returns
$423.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Installed Emergency Battery Backup
- Voltage 120V-277V
- Width 7.55 in
- Lens Material Aluminum
- Lumens 9100/11,000/14,000
Product Information
- Brand Portor
- MFR # PT-WPH3-HW-3CP-EM SERIES
- Zoro # G210908254
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 7.55 in |
Details
Includes | Installed Emergency Battery Backup |
Voltage | 120V-277V |
Lens Material | Aluminum |
Lumens | 9100/11,000/14,000 |
Glass Color | Bronze |
CRI | >80 |
Lighting Certification | UL Listed, DLC Premium Listed |
Fixture Wattage | 80W/100W/120W |
Color Temperature | 40K/45K/50K |
Description
Portor's PT-WPH3 series combines economical and security solution for outdoor perimeter and building facades. WPH3 is wattage and color tunable, and can be programmed with a CCT of 4000K, 4500K or 5000K, eliminating the need to stock multiple color temperatures.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for EMD Millipore Zlxuvwpm1 replacement light bulb lamp (ZLXUVWPM1 EMD MILLIPORE)
- AFX T5L LED Closet Light with Pull Chain (T5LCLTP)
- NITECORE MH10 v2 1200 Lumen USB-C Rechargeable Flashlight (MH10 V2)
- LUXRITE A19 Edison LED Light Bulbs 8W (60W Equivalent) 800LM 3000K Soft White Dimmable E26 Base 4-Pack (LR21613-4PK)
- PORTOR LED Wall Pack, CCT and Wattage Selector, 45/60/75W with EM Battery Backup (PT-WPH3-LW-3CP-EM SERIES)
- PORTOR Architectural Full Cut-Off Wall Pack, CCT and Wattage Selector, with EM Battery Backup (PT-WPF-LW-3CP-EM)
- PORTOR Architectural Full Cut-Off Wall Pack, CCT and Wattage Selector, with EM Battery Backup (PT-WPF-HW-3CP-EM)
- PORTOR Architectural Full Cut-Off Wall Pack, CCT and Wattage Selector, Photocell Sensor Included (PT-WPF-HW-3CP)
- PORTOR LED Mini Wall Pack Luminaire, CCT and Wattage Selector (PT-WPM3-3CP)
- PORTOR Architectural Full Cut-Off Wall Pack, CCT and Wattage Selector, Photocell Sensor Included (PT-WPF-LW-3CP)
- SHAWSHANK LEDZ Blazing LEDz 80 lm Assorted LED LED Lantern & Fan (702062)
- Portor Outdoor Wall Lights