Shop All Outdoor Wall Lights
Portor
LED Wall Pack, CCT and Wattage Selector, 80/100/120W
Mfr # PT-WPH3-HW-3CP
Zoro # G910908288
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V-277V
- Width 7.55 in
- Lens Material Aluminum
- Lumens 9100/11,000/14,000
- Glass Color Bronze
Product Information
- Brand Portor
- MFR # PT-WPH3-HW-3CP
- Zoro # G910908288
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 7.55 in |
Details
Voltage | 120V-277V |
Lens Material | Aluminum |
Lumens | 9100/11,000/14,000 |
Glass Color | Bronze |
Color Temperature | 40K/45K/50K |
Lighting Certification | UL Listed, DLC Premium Listed |
Fixture Wattage | 80W/100W/120W |
CRI | >80 |
Description
Portor's PT-WPH3 series combines economical and security solution for outdoor perimeter and building facades. WPH3 is wattage and color tunable, and can be programmed with a CCT of 4000K, 4500K or 5000K, eliminating the need to stock multiple color temperatures.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE TECHNOLOGIES LED Driver (KTLD-85-UV-SC2600-56-VDIM-U4-CP)
- SYLVANIA Ceramic Metal Halide HID Bulb, 20W, 3000K (MC20TF/U/GU6.5/830)
- ILC Replacement for Artograph Super Prism Image replacement light bulb lamp (SUPER PRISM IMAGE ARTOGRAPH)
- SATCO 25 W T6 1/2 Incandescent - Frost - 1500 Hours - 170L - Intermediate Base - 130V (S3223)
- PORTOR Architectural Full Cut-Off Wall Pack, CCT and Wattage Selector, with EM Battery Backup (PT-WPF-LW-3CP-EM)
- PORTOR Architectural Full Cut-Off Wall Pack, CCT and Wattage Selector, Photocell Sensor Included (PT-WPF-HW-3CP)
- PORTOR LED Wall Pack, CCT and Wattage Selector, 45/60/75W with EM Battery Backup (PT-WPH3-LW-3CP-EM SERIES)
- PORTOR Architectural Full Cut-Off Wall Pack, CCT and Wattage Selector, Photocell Sensor Included (PT-WPF-LW-3CP)
- PORTOR Architectural Full Cut-Off Wall Pack, CCT and Wattage Selector, with EM Battery Backup (PT-WPF-HW-3CP-EM)
- PORTOR LED Mini Wall Pack Luminaire, CCT and Wattage Selector (PT-WPM3-3CP)
- NUVO 1-Light 10 in. Oval Hood Bulk Head Die Cast Bulk Head (60-522)
- Portor Outdoor Wall Lights