Shop All Outdoor Wall Lights
Portor
LED Wall Pack, CCT and Wattage Selector, 45/60/75W
Mfr # PT-WPH3-LW-3CP
Zoro # G910908363
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V-277V
- Width 7.55 in
- Lens Material Aluminum
- Lumens 6200/8200/9400
- Glass Color Bronze
Product Information
- Brand Portor
- MFR # PT-WPH3-LW-3CP
- Zoro # G910908363
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 7.55 in |
Details
Voltage | 120V-277V |
Lens Material | Aluminum |
Lumens | 6200/8200/9400 |
Glass Color | Bronze |
Color Temperature | 40K/45K/50K |
CRI | >80 |
Lighting Certification | UL Listed, DLC Premium Listed |
Fixture Wattage | 45W/60W/75W |
Description
Portor's PT-WPH3 series combines economical and security solution for outdoor perimeter and building facades. WPH3 is wattage and color tunable, and can be programmed with a CCT of 4000K, 4500K or 5000K, eliminating the need to stock multiple color temperatures.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For KEYSTONE KTEB454HOUVPS (KTEB-454HO-UV-PS)
- ILC Replacement for Sylvania 6s6/cl 130v replacement light bulb lamp, 10PK (6S6/CL 130V SYLVANIA)
- DESIGNERS EDGE Worklight Halogen 500W (L20)
- SATCO 40 W R14 Stubby Incandescent - Clear - 1500 Hours - 280L - Medium Base - 120V (S3602)
- PORTOR LED Wall Pack, CCT and Wattage Selector, 45/60/75W with EM Battery Backup (PT-WPH3-LW-3CP-EM SERIES)
- PORTOR Architectural Full Cut-Off Wall Pack, CCT and Wattage Selector, Photocell Sensor Included (PT-WPF-HW-3CP)
- PORTOR Architectural Full Cut-Off Wall Pack, CCT and Wattage Selector, with EM Battery Backup (PT-WPF-LW-3CP-EM)
- PORTOR Architectural Full Cut-Off Wall Pack, CCT and Wattage Selector, Photocell Sensor Included (PT-WPF-LW-3CP)
- PORTOR Architectural Full Cut-Off Wall Pack, CCT and Wattage Selector, with EM Battery Backup (PT-WPF-HW-3CP-EM)
- PORTOR LED Mini Wall Pack Luminaire, CCT and Wattage Selector (PT-WPM3-3CP)
- DESIGNERS FOUNTAIN Westchester 1275 in 1Light Bronze Outdoor Wall Lantern with Seedy Glass Shade (30511-BZ)
- Portor Outdoor Wall Lights