Shop All LED Bay Lights
Portor
LED Square Canopy Luminaire, CCT and Wattage Selector
Mfr # PT-CAT2-HW-3CP
Zoro # G910908370
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens 4800/8300/9000
- Fixture Voltage 120V-277V
- Color Temperature 35K/40K/50K
- Max. Fixture Wattage 40W/60W/70W
- CRI >80
Product Information
- Brand Portor
- MFR # PT-CAT2-HW-3CP
- Zoro # G910908370
- Country of Origin China
- Category LED Bay Lights
Dimensions
Width | 10 in |
Details
Lumens | 4800/8300/9000 |
Fixture Voltage | 120V-277V |
Color Temperature | 35K/40K/50K |
Max. Fixture Wattage | 40W/60W/70W |
CRI | >80 |
Lighting Certification | ETL Listed, DLC Premium Listed, IP65 rated |
Fixture Housing Material | Aluminum |
Fixture Shape | 10 in |
Fixture Housing Color | Bronze |
Description
Portor CAT2 series is a LED Square Canopy luminaire that combines high energy-efficient and slim profile aesthetics to deliver high lighting performance and featuring a hinged mounting plate that make installation a breeze.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 4 Eyeball Trim" (EL998B)
- WESTINGHOUSE BRASS LAMP KNOBS (70131)
- DIODE LED OMNIDRIVE Electric Dimmable Driver - 20W, 12V (DI-TD-12V-20W)
- HALO H47Ict (H47ICT)
- PORTOR 180/200/240W LED Round High Bay, CCT and Wattage Selector, 120V, 277V, Black (PT-HBU3-14D-23CP)
- PORTOR 180/200/240W LED Round High Bay, CCT and Wattage Selector, 120V, 277V, White (PT-HBU3-14D-23CP-White)
- ALBEO LEDHBay, 19 9/16"L, 9 7/32"W, 3 5/16"H, 126W (ABC1018571QQQ41AQW1PK)
- LITHONIA LIGHTING LEDHighBay, 25 5/8"L, 11 3/4"W, 2 3/4"H, 93W (IBG 15L MVOLT)
- LITHONIA LIGHTING LEDHighBay, 25 5/8"L, 11 3/4"W, 2 3/4"H, 76W (IBG 12L MVOLT)
- ASD LIGHTING Light, LED, Linear High Bay, 4 ft., 90W, 5K (ASD-WHB-4D9050HE)
- LUMINATION LEDLowBayFixture, 97"L, 4 7/16"W, 8"H, 80W (LUSI8A0A0V1T35VQCSWHTES)
- Portor LED Bay Lights