Shop All Outdoor Wall Lights
Portor
LED Mini Wall Pack Luminaire, CCT and Wattage Selector
Mfr # PT-WPM3-3CP
Zoro # G210908346
product price: $80.45
/ea
Free Shipping & Returns
$80.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V-277V
- Width 5.93 in
- Lens Material Aluminum
- Lumens 2200/2900/3500
- Glass Color Bronze
Product Information
- Brand Portor
- MFR # PT-WPM3-3CP
- Zoro # G210908346
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 5.93 in |
Details
Voltage | 120V-277V |
Lens Material | Aluminum |
Lumens | 2200/2900/3500 |
Glass Color | Bronze |
Fixture Wattage | 15W/20W/25W |
CRI | >80 |
Color Temperature | 30K/40K/50K |
Lighting Certification | UL Listed, DLC Listed, RoHS, IP65 rated |
Description
Portor's PT-WPH3 series combines economical and security solution for outdoor perimeter and building facades. WPH3 is wattage and color tunable, and can be programmed with a CCT of 4000K, 4500K or 5000K, eliminating the need to stock multiple color temperatures.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 5 Round LED Adjustable Pull-Down Insert" (EL59730B)
- SIEMENS FILLER PLATES OUTDOOR 1"" (ECQF3P)
- ELCO LIGHTING 4 LED Adjustable Gimbal Insert" (EL414CT5W)
- CELEBRATIONS Incandescent Multicolored 15 ct String Christmas Lights 15 ft. (G4515MUA)
- PORTOR LED Wall Pack, CCT and Wattage Selector, 45/60/75W with EM Battery Backup (PT-WPH3-LW-3CP-EM SERIES)
- PORTOR Architectural Full Cut-Off Wall Pack, CCT and Wattage Selector, Photocell Sensor Included (PT-WPF-HW-3CP)
- PORTOR Architectural Full Cut-Off Wall Pack, CCT and Wattage Selector, with EM Battery Backup (PT-WPF-LW-3CP-EM)
- PORTOR Architectural Full Cut-Off Wall Pack, CCT and Wattage Selector, Photocell Sensor Included (PT-WPF-LW-3CP)
- PORTOR Architectural Full Cut-Off Wall Pack, CCT and Wattage Selector, with EM Battery Backup (PT-WPF-HW-3CP-EM)
- LUXURY LIGHTING Masons Select 12in. High Ceramic Outdoor Wall Light, Adobe (SL0812 AD-u/d-7)
- LUMAPRO Wall Pack, Full Cutoff, 400 W (4GWH2)
- Portor Outdoor Wall Lights