Shop All Outdoor Wall Lights
Portor
Architectural Full Cut-Off Wall Pack, CCT and Wattage Selector, Photocell Sensor Included
Mfr # PT-WPF-HW-3CP
Zoro # G610908281
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V-277V
- Width 9.27 in
- Lens Material Aluminum/Glass Lens
- Lumens 11,000/14,000/17,000
- Lighting Certification UL Listed, DLC Premium Listed , IP65 rating
Product Information
- Brand Portor
- MFR # PT-WPF-HW-3CP
- Zoro # G610908281
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 9.27 in |
Details
Voltage | 120V-277V |
Lens Material | Aluminum/Glass Lens |
Lumens | 11,000/14,000/17,000 |
Lighting Certification | UL Listed, DLC Premium Listed , IP65 rating |
Fixture Wattage | 72W/96W/120W |
Color Temperature | 35K/40K/50K |
CRI | >80 |
Description
Portor PT-WPF Series is a full cut-off wall mounted luminaire designed in a slim profile to seamlessly blend into the environment while providing clean lines, a stylish finish, and optimal lighting; while maintaining a robust, durable housing. The WPF Series is available in two power selectable sizes with wattages ranging from 36W to 120W and integrates CCT selectable technology with 30K, 40K, and 50K options.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT LED Lamp, 2700K Color Temp., 800 lm, PK4 (LED10DASW9C-4PK)
- TRANS GLOBE One Light-Outdoor Wall Industrial-Sl (50330 SL)
- FEIT ELECTRIC HALOGEN PAR36 WW 11W (BPLV11PAR36/RP)
- ILC Replacement for Osram Sylvania L22w/21-840c replacement light bulb lamp (L22W/21-840C OSRAM SYLVANIA)
- PORTOR Architectural Full Cut-Off Wall Pack, CCT and Wattage Selector, with EM Battery Backup (PT-WPF-LW-3CP-EM)
- PORTOR LED Mini Wall Pack Luminaire, CCT and Wattage Selector (PT-WPM3-3CP)
- PORTOR LED Wall Pack, CCT and Wattage Selector, 45/60/75W with EM Battery Backup (PT-WPH3-LW-3CP-EM SERIES)
- PORTOR Architectural Full Cut-Off Wall Pack, CCT and Wattage Selector, Photocell Sensor Included (PT-WPF-LW-3CP)
- PORTOR Architectural Full Cut-Off Wall Pack, CCT and Wattage Selector, with EM Battery Backup (PT-WPF-HW-3CP-EM)
- LIVEX LIGHTING Exeter 2 Light Bronze Outdoor Post Top Lantern (2592-07)
- HOME IMPRESSIONS Black Incandescent Type A Outdoor Wall Light Fixture (IOL20BK)
- Portor Outdoor Wall Lights