Shop All Recessed Lighting Kits
Portor
8in. LED Commercial Grade Recessed Downight, CCT and Wattage Selector
Mfr # PT-CDL2-8I-5C3P
Zoro # G910908325
Free Shipping & Returns
$75.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Wattage 17W
- CRI >90
- Color Temperature 27K/30K/35K/40K/50K
- Standards ETL/cETL Listed for Damp Locations, Energy Star, Title 24
- Trim Color White
Product Information
- Brand Portor
- MFR # PT-CDL2-8I-5C3P
- Zoro # G910908325
- Country of Origin China
- Category Recessed Lighting Kits
Details
Max. Wattage | 17W |
CRI | >90 |
Color Temperature | 27K/30K/35K/40K/50K |
Standards | ETL/cETL Listed for Damp Locations, Energy Star, Title 24 |
Trim Color | White |
Housing Material | Polycarbonate/Aluminum |
Lumens | 1700 |
Voltage | 120V |
Description
Portor's second generation commercial grade recessed downlight is wattage and color tunable, and can be programmed with a CCT of 2700K, 3000K, 3500K, 4000K, or 5000K, eliminating the need to stock multiple color temperatures.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED High Bay, 5000K Color Temp., 14394 lm (IBE 15LM MVOLT 50K)
- PELICAN Flashlight, Battery Alkaline AA, 7 hr (3345)
- ELCO LIGHTING 6 Reflector with Regressed Albalite Lens Trim" (ELS42W)
- ILC Replacement for Philips Tl5c 55w/830 replacement light bulb lamp (TL5C 55W/830 PHILIPS)
- PORTOR 4in. LED Fire Rated Compliant Slim DownLight, CCT Selector (PT-DLS-R-FR-4I-12W-5CCT)
- PORTOR 6in LED Can-Less DownLight, Remote J-Box 277V and CCT Selector (PT-DLR-C-6I-15W-5CCT-277V)
- PORTOR 4in. LED Slim Square DownLight, CCT Selector (PT-DLS2-S-4I-9W-5CCT)
- PORTOR 6in. LED Fire Rated Compliant Slim DownLight, CCT Selector (PT-DLS-R-FR-6I-15W-5CCT)
- PORTOR 6in. LED Commercial Grade Recessed Downight, CCT and Wattage Selector (PT-CDL2-6I-5C3P)
- PORTOR 4in LED Round Can-less Floating Gimbal DownLight, CCT Selector (PT-DLFG2-R-4I-9W-5CCT)
- ELCO LIGHTING 7 Architectural CFL Vertical Downlight" (ELV7132E)
- Portor Recessed Lighting Kits