Shop All Recessed Lighting Kits
Portor
6in LED Can-Less DownLight, Remote J-Box 120V and CCT Selector
Mfr # PT-DLR-C-6I-15W-5CCT-120V
Zoro # G310908369
$23.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CRI >90
- Voltage 120V
- Lumens 1300
- Standards ETL/cETL Listed for Damp Locations, Energy Star, Title 24
- Max. Wattage 15W
Product Information
- Brand Portor
- MFR # PT-DLR-C-6I-15W-5CCT-120V
- Zoro # G310908369
- Country of Origin China
- Category Recessed Lighting Kits
Details
CRI | >90 |
Voltage | 120V |
Lumens | 1300 |
Standards | ETL/cETL Listed for Damp Locations, Energy Star, Title 24 |
Max. Wattage | 15W |
Color Temperature | 27K/30K/35K/40K/50K |
Housing Material | Polycarbonate/Aluminum |
Trim Color | White |
Description
Portor's can-less recessed downlight with remote junction box, makes installation quick and easy. No recessed housing or junction box required. Available in 6in. and featuring color selectable technology that lets the user choose between 2700K, 3000K, 3500K, 4000K, or 5000K.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEMING SUPPLY Solar Powered, Crank Dynamo, Battery Operated Lantern, 4 Ways to Power, 180 Lumen 36-LED for Camping (175762YDT)
- NUVO LED Canopy Light - 40 Watts- 5000K - Bronze Finish - 120-277 Volts (65/145)
- ELCO LIGHTING 4 Smooth Reflector with Frosted Lens" (EL4412W)
- EVERCARE Removr Lint Refl 60Lyr (1062)
- PORTOR 4in LED Can-Less DownLight, Remote J-Box 120V and CCT Selector (PT-DLR-C-4I-10W-5CCT-120V)
- PORTOR 6in LED Round Can-less Gimbal DownLight, CCT Selector (PT-DLG2-R-6I-18W-5CCT)
- PORTOR 4in LED Can-Less DownLight, Remote J-Box 277V and CCT Selector (PT-DLR-C-4I-10W-5CCT-277V)
- PORTOR 6in LED Can-Less DownLight, Remote J-Box 277V and CCT Selector (PT-DLR-C-6I-15W-5CCT-277V)
- PORTOR 4in. LED Slim Square DownLight, CCT Selector (PT-DLS2-S-4I-9W-5CCT)
- PORTOR 6in. LED Commercial Grade Recessed Downight, CCT and Wattage Selector (PT-CDL2-6I-5C3P)
- DALS 4 Inch Round CCT LED Recessed Panel Light (5004-CC-BK)
- Portor Recessed Lighting Kits