Shop All Recessed Lighting Kits
Portor
4in. LED Slim Square DownLight, CCT Selector
Mfr # PT-DLS2-S-4I-9W-5CCT
Zoro # G310908277
product price: $31.15
/ea
$31.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ETL/cETL Listed for Damp Locations, Energy Star, Title 24
- Color Temperature 27K/30K/35K/40K/50K
- Max. Wattage 12W
- Trim Color White
- CRI >90
Product Information
- Brand Portor
- MFR # PT-DLS2-S-4I-9W-5CCT
- Zoro # G310908277
- Country of Origin China
- Category Recessed Lighting Kits
Details
Standards | ETL/cETL Listed for Damp Locations, Energy Star, Title 24 |
Color Temperature | 27K/30K/35K/40K/50K |
Max. Wattage | 12W |
Trim Color | White |
CRI | >90 |
Lumens | 950 |
Voltage | 120V |
Housing Material | Polycarbonate/Aluminum |
Description
No can or housing needed! Install directly into ceilings with 2 inch clearance. Portor's slim profile residential downlights are taking the market by storm! Available in 4 inch and featuring color tunable technology that lets the user choose between 2700K, 3000K, 3500K, 4000K, or 5000K.Ideal for soffits, drop ceilings, closets, attics, hallways, bathrooms, kitchens, basements, entry ways, porches covered ceiling only, garages, stairwells, corridors, nursing/retirement homes, condos, elevators, apartments, and any other small areas with limited space.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLDOG 7000 Lumen LED Worklight (11379)
- WALDMANN Table Clamp, 65-135mm, Black, Steel (190033019-00014950)
- EXO Photocontrol 120V, 1-1/2" L x 4" W x 3" H (PBT-1)
- PROGRESS LIGHTING Everlume Collection 11" Edgelit Surface Mount (P810016-030-30)
- PORTOR 6in LED Can-Less DownLight, Remote J-Box 277V and CCT Selector (PT-DLR-C-6I-15W-5CCT-277V)
- PORTOR 6in LED Round Can-less Gimbal DownLight, CCT Selector (PT-DLG2-R-6I-18W-5CCT)
- PORTOR 4in. LED Closet Light, PIR Motion Sensor (PT-DMS-4I-10W-5CCT)
- PORTOR 6in. LED DownLight, Junction Box and CCT Selector (PT-DLJ-B-6I-15W-5CCT)
- PORTOR 6in. LED Fire Rated Compliant Slim DownLight, CCT Selector (PT-DLS-R-FR-6I-15W-5CCT)
- PORTOR 4in. LED Fire Rated Compliant Slim DownLight, CCT Selector (PT-DLS-R-FR-4I-12W-5CCT)
- LIGHTOLIER LED Downlight, New Remodeler Housing, 4" (CP4RR)
- Portor Recessed Lighting Kits