Shop All Recessed Lighting Kits
Portor
4in LED Round Can-less Gimbal DownLight, CCT Selector
Mfr # PT-DLG2-R-4I-12W-5CCT
Zoro # G610908328
$50.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Housing Material Polycarbonate/Aluminum
- Standards ETL/cETL Listed for Damp Locations, Energy Star, Title 24
- Max. Wattage 12W
- Lumens 900
Product Information
- Brand Portor
- MFR # PT-DLG2-R-4I-12W-5CCT
- Zoro # G610908328
- Country of Origin China
- Category Recessed Lighting Kits
Details
Voltage | 120V |
Housing Material | Polycarbonate/Aluminum |
Standards | ETL/cETL Listed for Damp Locations, Energy Star, Title 24 |
Max. Wattage | 12W |
Lumens | 900 |
CRI | >90 |
Trim Color | White |
Color Temperature | 27K/30K/35K/40K/50K |
Description
With CCT selector technology, and 30 Degrees tilting/360 Degrees rotating capability, Portor's second generation 4in. gimbal downlights make accent, spot lighting, and wall washing so easy! Gimbal downlights are ideal for both commercial and residential lighting, and are optimal for sloped ceilings, wall washing and general purpose lighting.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for TCP 1r2009 replacement light bulb lamp (1R2009 TCP)
- 1STSOURCE PRODUCTS 5" Standard Square Pole Cap W/ 1" Radius Corner (86-00011)
- WESTEK UNDRCABNET LGHT WHT 18""L (PIV85CCT-L18)
- NUVO Mounting Post - 2 in. Diameter - Old Bronze Finish (SF76-639)
- PORTOR 4in. LED Slim Square DownLight, CCT Selector (PT-DLS2-S-4I-9W-5CCT)
- PORTOR 4in LED Can-Less DownLight, Remote J-Box 277V and CCT Selector (PT-DLR-C-4I-10W-5CCT-277V)
- PORTOR 4in LED Can-Less DownLight, Remote J-Box 120V and CCT Selector (PT-DLR-C-4I-10W-5CCT-120V)
- PORTOR 6in. LED DownLight, Junction Box and CCT Selector (PT-DLJ-B-6I-15W-5CCT)
- PORTOR 6in LED Round Can-less Gimbal DownLight, CCT Selector (PT-DLG2-R-6I-18W-5CCT)
- PORTOR 4in. LED Closet Light, PIR Motion Sensor (PT-DMS-4I-10W-5CCT)
- HALO Recessed Retrofit Baffle 5 (LT560WH6930R)
- Portor Recessed Lighting Kits