Shop All Recessed Lighting Kits
Portor
4in. LED DownLight, Junction Box and CCT Selector
Mfr # PT-DLJ-B-4I-10W-5CCT
Zoro # G910908264
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Temperature 27K/30K/35K/40K/50K
- Max. Wattage 10W
- Trim Color White
- Standards ETL/cETL Listed for Damp Locations, Energy Star, Title 24
- Lumens 800
Product Information
- Brand Portor
- MFR # PT-DLJ-B-4I-10W-5CCT
- Zoro # G910908264
- Country of Origin China
- Category Recessed Lighting Kits
Details
Color Temperature | 27K/30K/35K/40K/50K |
Max. Wattage | 10W |
Trim Color | White |
Standards | ETL/cETL Listed for Damp Locations, Energy Star, Title 24 |
Lumens | 800 |
Voltage | 120V |
CRI | >90 |
Housing Material | Polycarbonate/Aluminum |
Description
Portor's recessed downlight with integrated junction box, makes installation quick and easy. No recessed housing needed or junction box required. Available in 4in. and featuring color selectable technology that lets the user choose between 2700K, 3000K, 3500K, 4000K, or 5000K.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING Roman Coach 1-Light Wall Lantern, 100 W, Bronze (P5773-20)
- LIGHT EFFICIENT DESIGN HID LED, 35 W, 45 W, 60 W, E26 (LED-8024E345-G7-FW)
- ILC Replacement for Precision Lighting 620w Code Becon Ps40 MPF replacement light bulb lamp (620W CODE BECON PS40 MPF PRECISION LIGHTING)
- WAREHOUSE OF TIFFANY Warehouse of Tiffany CY-DD-177 2-Light Laxmi Industrial Style Chandelier with Bulbs Ridged Glass Shades - Black (CY-DD-177)
- PORTOR 6in LED Can-Less DownLight, Remote J-Box 277V and CCT Selector (PT-DLR-C-6I-15W-5CCT-277V)
- PORTOR 6in. LED Closet Light, PIR Motion Sensor (PT-DMS-6I-15W-5CCT)
- PORTOR 6in. LED DownLight, Junction Box and CCT Selector (PT-DLJ-B-6I-15W-5CCT)
- PORTOR 4in LED Can-Less DownLight, Remote J-Box 277V and CCT Selector (PT-DLR-C-4I-10W-5CCT-277V)
- PORTOR 4in. LED Closet Light, PIR Motion Sensor (PT-DMS-4I-10W-5CCT)
- PORTOR 4in LED Can-Less DownLight, Remote J-Box 120V and CCT Selector (PT-DLR-C-4I-10W-5CCT-120V)
- LUXRITE 4" LED Recessed Can Lights 5 CCT Selectable 2700K-5000K 10W (60W Equivalent) 750LM Dimmable 6-Pack (LR23790-6PK)
- Portor Recessed Lighting Kits