Shop All Vapor Tight Fixtures
Portor
4FT LED Vaportight Luminaire, CCT Selectable, Wattage Selector, EM Battery Backup
Mfr # PT-VT2-4F-3CP-EMN-15W-050
Zoro # G910920235
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Wattage 45W
- Voltage 120V-277V
- Housing Material Aluminum/Polycarbonate
- Fixture Housing Color White
- Width 3.8 in
Product Information
- Brand Portor
- MFR # PT-VT2-4F-3CP-EMN-15W-050
- Zoro # G910920235
- Country of Origin China
- Category Vapor Tight Fixtures
Dimensions
Width | 3.8 in |
Details
Fixture Wattage | 45W |
Voltage | 120V-277V |
Housing Material | Aluminum/Polycarbonate |
Fixture Housing Color | White |
CRI | >90 |
Color Temperature | 35K/40K/50K |
Includes | Installed Emergency Battery Backup |
Lighting Certification | UL Listed, DLC Listed, NSF, IP65 Rated, ROHS |
Lumens | 6075 |
Description
Portor's Vaportight 2 series offers an industry-leading performance with deep energy savings and continuous dimming. This fixture is manufactured and designed using a gasketed enclosure to protect against dust, humidity and liquid spray. Suitable for damp and wet location. The compact, slick profile produces uniform and glare free lumen output. Easy installation for both surface-mount and suspended mount.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITEBAND PRO 750 Lumen wide-beam headlamp HiVis (LBP750-L34HV)
- SIGNIFY HID LED, 38 W, ED28, Mogul Screw (EX39) (38GC/LED/830/ND EX39 BB 6/1)
- ILC Replacement for Biozone Pr20 replacement light bulb lamp (PR20 BIOZONE)
- ILC Replacement for GE General Electric G.E 10389 replacement light bulb lamp (10389 GE GENERAL ELECTRIC G.E)
- PORTOR 2FT LED Vaportight Luminaire, CCT Selectable and Wattage Selector (PT-VT2-2F-3CP)
- PORTOR 8FT 80W Tri-Proof, Water, Dust, Vapor LED Lumincare, with EM Battery Backup (CLTP-8FT-80W-EM)
- PORTOR 8FT LED Vaportight Luminaire, CCT Selectable, Wattage Selector, EM Battery Backup (PT-VT2-8F-3CP-EMN-15W-050)
- PORTOR 4FT LED Vaportight Luminaire, CCT Selectable and Wattage Selector (PT-VT2-4F-3CP)
- PORTOR 8FT 100W Vapor-seal LED Luminaire (CLVS-MO-100W)
- PORTOR 4FT 50W Vapor-seal LED Luminaire, with EM Battery Backup (CLVS-MO-50W-PT-EMN-08W-050)
- LITHONIA LIGHTING Vapor Tight Garage Light, LED, 44W (VAP 4000LM FST MD MVOLT GZ10 40K 80CRI)
- Portor Vapor Tight Fixtures