Shop All LED Strip Lights
Portor
4FT LED Linear Strip Luminaire, CCT and Wattage Selector, EM Battery Backup
Mfr # PT-LS1-4F-3CP-EM
Zoro # G010908362
product price: $317.99
/ea
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.83 in
- Max. Fixture Wattage 25W/30W/40W
- Fixture Shape 47.3 in
- Voltage 120V
- Includes Installed Emergency Battery Backup
Product Information
- Brand Portor
- MFR # PT-LS1-4F-3CP-EM
- Zoro # G010908362
- Country of Origin China
- Category LED Strip Lights
Dimensions
Width | 2.83 in |
Details
Max. Fixture Wattage | 25W/30W/40W |
Fixture Shape | 47.3 in |
Voltage | 120V |
Includes | Installed Emergency Battery Backup |
CRI | >90 |
Lumens | 5200 |
Lighting Certification | UL Listed, DLC 5.1 Listed |
Housing Material | Aluminum / PC Reflector |
Color Temperature | 35K/40K/50K |
Fixture Housing Color | White |
Description
The LS1 series is a slim, light weight and energy efficient luminaire that is equipped with 0-10V dimming capability and a field-adjustable CCT and wattage selector. The fixture includes standard surface mounting kit excellent for utility applications such as parking garage, warehouse, hallway, storage facility, restrooms and stairwell.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IOTA LED Emerg. Driver, IOTA, 9-1/2"L, 2-3/8"W (ILB CP05 A M5)
- ELCO LIGHTING Line Voltage GU10 Monopoint Fixture (ET1728BZ)
- FEIT ELECTRIC LED BR30 E26 DL 65W 12PK (BR30DM850LED12)
- ILC Replacement for Zeiss Axiovert 100 Halogen replacement light bulb lamp (AXIOVERT 100 HALOGEN ZEISS)
- PORTOR 4FT LED Stairwell Light, CCT and Wattage Selector, Motion Sensor. EM Battery Backup (PT-STL-4FT-3CP-EM)
- PORTOR 4FT LED Linear Strip Luminaire, CCT and Wattage Selector (PT-LS1-4F-3CP)
- ETI Strip Light, LED, Multi-Volt, 2 ft. (54260144)
- ETI Strip Light, LED, Multi-Volt, 4 ft. (54283144)
- SYLVANIA STRIP2A/044UNVD840/48U/WH (65216)
- BEYOND LED TECHNOLOGY LED Strip Light | 50 Watt | Blue | 24V | 16' | 24V | 60W Driver | Double Layer | UL Listed (BLT-SQ528LC1(Blue))
- FEIT ELECTRIC 4' 19W LED Util Light (73992/CAN)
- Portor LED Strip Lights