Shop All Recessed Lighting Kits
Portor
3in LED Round Can-less Gimbal DownLight, CCT Selector
Mfr # PT-DLG2-R-3I-8W-5CCT
Zoro # G410908320
$38.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trim Color White
- Lumens 650
- Voltage 120V
- CRI >90
- Housing Material Polycarbonate/Aluminum
Product Information
- Brand Portor
- MFR # PT-DLG2-R-3I-8W-5CCT
- Zoro # G410908320
- Country of Origin China
- Category Recessed Lighting Kits
Details
Trim Color | White |
Lumens | 650 |
Voltage | 120V |
CRI | >90 |
Housing Material | Polycarbonate/Aluminum |
Standards | ETL/cETL Listed for Damp Locations, Energy Star, Title 24 |
Color Temperature | 27K/30K/35K/40K/50K |
Max. Wattage | 8W |
Description
With CCT selector technology, and 30 Degrees tilting/360 Degrees rotating capability, Portor's second generation 3in. gimbal downlights make accent, spot lighting, and wall washing so easy! Gimbal downlights are ideal for both commercial and residential lighting, and are optimal for sloped ceilings, wall washing and general purpose lighting.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Miniature Halogen Bulb, 240 lm, 60W, Clear (Q25G9/CD-60W)
- FEIT ELECTRIC 35 WATT CL T4 2 PIN G8.6 BAS (BPQ35/8.6)
- ILC Replacement for Green Energy Ar70 20W 12V SP replacement light bulb lamp (AR70 20W 12V SP GREEN ENERGY)
- ELCO LIGHTING 7 Architectural CFL Horizontal Downlight " (ELH7213E)
- PORTOR 4in. LED Slim Square DownLight, CCT Selector (PT-DLS2-S-4I-9W-5CCT)
- PORTOR 6in LED Can-Less DownLight, Remote J-Box 277V and CCT Selector (PT-DLR-C-6I-15W-5CCT-277V)
- PORTOR 6in. LED DownLight, Junction Box and CCT Selector (PT-DLJ-B-6I-15W-5CCT)
- PORTOR 6in. LED Commercial Grade Recessed Downight, CCT and Wattage Selector (PT-CDL2-6I-5C3P)
- PORTOR 4in LED Can-Less DownLight, Remote J-Box 277V and CCT Selector (PT-DLR-C-4I-10W-5CCT-277V)
- PORTOR 6in. LED Closet Light, PIR Motion Sensor (PT-DMS-6I-15W-5CCT)
- EATON LIGHTING Fixture Lt Eyeball Mtl Wht 6In (RE-6130WH)
- Portor Recessed Lighting Kits