Shop All Security & Flood Lights
Portor
35W LED Flood Light Luminaire, CCT Selector, Photocell Sensor, Knuckle Mount
Mfr # PT-FLS1-35W-3CCT-KM
Zoro # G210908278
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Temperature 30K/40K/50K
- Material Aluminum/Clear Tempered Glass Lens
- Fixture Wattage 35W
- Color Bronze
- Depth 2.6 in
Product Information
- Brand Portor
- MFR # PT-FLS1-35W-3CCT-KM
- Zoro # G210908278
- Country of Origin China
- Category Security & Flood Lights
Dimensions
Depth | 2.6 in |
Width | 7.4 in |
Details
Color Temperature | 30K/40K/50K |
Material | Aluminum/Clear Tempered Glass Lens |
Fixture Wattage | 35W |
Color | Bronze |
Shape | 9.2 in |
CRI | >80 |
Charger Input Voltage | 120V-277V |
Lighting Certification | UL Listed, DLC Premium Listed, FCC, RoHS, CE, IP65 rated. |
Lumens | 4600 |
Description
The FLS1 flood light series combines energy efficiency and advance optical control. The slim profile delivers enhanced lighting performance.Robust housing can withstand harsh outdoor environments.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For SATCO S22241 (S22241)
- SYLVANIA Plug-In CFL Bulb, 26W, 1710 lm, 2700K (CF26DD/827/ECO)
- ILC Replacement for Leitz V 35 replacement light bulb lamp (V 35 LEITZ)
- LITEBAND Alkaline Back-Up Battery for (ASBP-500)
- PORTOR 15W LED Flood Light Luminaire, CCT Selector, Photocell Sensor, Knuckle Mount (PT-FLS1-15W-3CCT-KM)
- PORTOR 60W LED Flood Light Luminaire, CCT Selector, Photocell Sensor, Knuckle Mount (PT-FLS1-60W-3CCT-KM)
- EVOLVE LED Floodlight, 120/277V, 150W, 18800 lm (EFH1010AA66750ADT1DKBZ)
- ECCO SAFETY GROUP WORKLAMP: LED (9), FLOOD BEAM, SQUARE, 10-30VDC (E92006)
- W F HARRIS LIGHTING Lamp Holder, Single, BlkPAR38,150W (101-BK)
- ILC Replacement For SATCO 65713 (65-713)
- BEYOND BRIGHT X3 Motion-Sensing Solar Powered LED Black Floodlight (BEBRSOL-MC4)
- Portor Security & Flood Lights