Shop All LED Bay Lights
Portor
100/120/150W LED Round High Bay, CCT and Wattage Selector, 120V, 277V, White
Mfr # PT-HBU3-10D-23CP-White
Zoro # G110908286
Free Shipping & Returns
$158.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens 22000
- Fixture Voltage 120V-277V
- Color Temperature 4000K/5000K
- Max. Fixture Wattage 100W/120W/150W
- Fixture Housing Material Aluminum
Product Information
- Brand Portor
- MFR # PT-HBU3-10D-23CP-White
- Zoro # G110908286
- Country of Origin China
- Category LED Bay Lights
Details
Lumens | 22000 |
Fixture Voltage | 120V-277V |
Color Temperature | 4000K/5000K |
Max. Fixture Wattage | 100W/120W/150W |
Fixture Housing Material | Aluminum |
Fixture Housing Color | White |
Lighting Certification | UL Listed, DLC Premium Listed, FCC, RoHS, CE, IP65 rated |
Fixture Shape | 6.61 in |
CRI | >80 |
Description
The HBU3 Round High Bay fixture is efficient, durable and designed to withstand harsh conditions with its remarkable heat dissipation, dust-tight body and resistance to water. HBU3 is wattage and color tunable, and can be programmed with a CCT of 4000K or 5000K, eliminating the need to stock multiple color temperatures.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIODE LED OMNIDRIVE Electric Dimmable Driver - 20W, 12V (DI-TD-12V-20W)
- MILWAUKEE TOOL M18 ROVER Flood Light (Tool Only) (2361-20)
- ELCO LIGHTING Electronic Low Voltage Monopoint Track Fixture (ET1528N)
- ILC Replacement for Halco 127032 replacement light bulb lamp (127032 HALCO)
- PORTOR 180/200/240W LED Round High Bay, CCT and Wattage Selector, 120V, 277V, Black (PT-HBU3-14D-23CP)
- PORTOR LED Square Canopy Luminaire, CCT and Wattage Selector (PT-CAT2-HW-3CP)
- PORTOR 180/200/240W LED Round High Bay, CCT and Wattage Selector, 120V, 277V, White (PT-HBU3-14D-23CP-White)
- STRAITS LED Wattsun High Bay-90W-5000K-Motion Sensor-EX39 (15020199)
- NUVO LED Linear High-Bay With Interchangeable Lens, 110W/130W/155W Wattage 3K/4K/5K CCT Selectable (65/1011)
- DAY-BRITE CFI HCY Series LED Highbay Fixture (HCY14L8CST-UN3-DIM)
- RCA LED High Bay, 200W, 6-3/4" L x 6-5/8" W (HB660200W50)
- Portor LED Bay Lights