Shop All Staples
Porter-Cable
Staples, 1/4 in Leg L, Steel
Mfr # PNS18050
Zoro # G3970861
product price: $16.75
/ea
$16.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Leg Length 1/4 in
- Material Steel
- Finish Galvanized
Product Information
- Brand Porter-Cable
- MFR # PNS18050
- Zoro # G3970861
- UPC # 885911138727
- Country of Origin Thailand
- Category Staples
Dimensions
Leg Length | 1/4 in |
Details
Item | Staples |
Material | Steel |
Finish | Galvanized |
Description
Product details about the PORTER-CABLE - PNS18050 Staples.
Staples are a type of metal fastener used to secure or bind materials together. They come in many sizes and types, from standard office staples to heavy-duty staples used in construction. Staples are typically made of steel wire and are formed into a rectangular or U shape. They are installed with the use of a device called a stapler, which varies in size and strength depending on the type of staple being used.
The PORTER-CABLE PNS18050 Staples are designed with a leg length of 1/4 inch. This specific measurement is suitable for various general fastening tasks, providing adequate depth to secure materials without causing unnecessary damage or over-penetration. The size of these staples makes them versatile and adaptable to a range of applications.
Crafted from steel, the PNS18050 Staples offer durability and strength that can withstand substantial pressure and use. Their galvanized finish enhances their resistance against rust and corrosion, ensuring they maintain their integrity even in conditions where moisture may be present. These features contribute to the longevity of the product, making it a reliable choice for businesses seeking dependable fastening solutions.
Please note that while these staples are compatible with many staple guns, it's important to verify compatibility before purchase to avoid any potential issues or inconveniences. The PORTER-CABLE PNS18050 Staples come in standard packaging quantities as per industry norms; please refer to individual package details for exact quantity information.
Staples are a type of metal fastener used to secure or bind materials together. They come in many sizes and types, from standard office staples to heavy-duty staples used in construction. Staples are typically made of steel wire and are formed into a rectangular or U shape. They are installed with the use of a device called a stapler, which varies in size and strength depending on the type of staple being used.
The PORTER-CABLE PNS18050 Staples are designed with a leg length of 1/4 inch. This specific measurement is suitable for various general fastening tasks, providing adequate depth to secure materials without causing unnecessary damage or over-penetration. The size of these staples makes them versatile and adaptable to a range of applications.
Crafted from steel, the PNS18050 Staples offer durability and strength that can withstand substantial pressure and use. Their galvanized finish enhances their resistance against rust and corrosion, ensuring they maintain their integrity even in conditions where moisture may be present. These features contribute to the longevity of the product, making it a reliable choice for businesses seeking dependable fastening solutions.
Please note that while these staples are compatible with many staple guns, it's important to verify compatibility before purchase to avoid any potential issues or inconveniences. The PORTER-CABLE PNS18050 Staples come in standard packaging quantities as per industry norms; please refer to individual package details for exact quantity information.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED HEAD Tapcon Concrete Screw, 1/4" Dia., Hex, 3 1/4 in L, 410 Stainless Steel 50 PK (50782)
- ZORO SELECT Low Crown Cap Nut, 5/8"-18, Steel, Zinc Plated, 1 in H, 2 PK (CPB197)
- ZORO SELECT 1/4"-20 x 1-1/4 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51862.025.0125)
- ZORO SELECT Wedge Anchor, 5/8" Dia., 10" L, Carbon Steel Zinc Plated, 2 PK (U70411.062.1000)
- GARDNER BENDER Cable Staples, Steel, 100 PK (MS-150)
- GRIP-RITE Staples, 18 ga, Narrow Crown, 3/4 in Leg L, Steel, 5000 PK (GRL11)
- MALCO Hog Ring Staples, 14 ga, Steel, 500 PK (HR4)
- DECKERS SHOAT RING STEEL 100PK (5)
- SPOTNAILS Staples, 18 ga, Narrow Crown, 5/8 in Leg L, 18-8 Stainless Steel (4805PS)
- STANLEY Heavy Duty Staples, 24 ga, Narrow Crown, 9/16 in Leg L, Steel (TRA709T)
- STANLEY Cable Staples, 20 ga, Round Crown, 3/8 in Leg L, Steel (CT106T)
- Porter-Cable