Shop All Sander Polisher Accessories
Porter-Cable
Standard hook & loop pad (6")
Mfr # 18001
Zoro # G2655606
product price: $29.19
/ea
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Application Sanding
- Works With Porter Cable Sanders (4YU14) 7424, 3MUX6 (7424 XP), 4YU15 (97366), and Other Pneumatic or Electric Orbit Finish Sanders
- Dia. (In.) 6
- Type 6-Hole Hook and Loop
Product Information
- Brand Porter-Cable
- MFR # 18001
- Zoro # G2655606
- UPC # 039404114327
- Country of Origin United States
- Category Sander Polisher Accessories
Dimensions
Dia. (In.) | 6 |
Details
Material | Rubber |
Item | Backing Pad |
Application | Sanding |
Works With | Porter Cable Sanders (4YU14) 7424, 3MUX6 (7424 XP), 4YU15 (97366), and Other Pneumatic or Electric Orbit Finish Sanders |
Type | 6-Hole Hook and Loop |
Description
Backing Pad
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R W THOMPSON KnKut 3/4 Fractional S&D 1/2" Reduced Shank Drill Bit (KK5-12)
- CRESCENT 3/8" Drive Hex Bit Metric Socket 10mm (CHBS12N)
- WESTWARD 3/4 in Drive, 42mm 6 pt Metric Socket, 6 Points (10E353)
- ZORO SELECT Adjustable Handle, 1.18" Screw Length (MA-38162)
- PORTER-CABLE Sponge and Lambs wool pads for Hook & Loop contour pads (6") (18007)
- PORTER-CABLE 6" Polishing Foam Pad (54745)
- SPECIALTY DIAMOND 5 Inch 800 Grit 3mm Resin Diamond Polishing Pad (E5800)
- METABO Pre-Polishing Paste, White (INOX ACCESSORIES)
- CS UNITEC Zirconium Grndg Belt Sleeve, 150Grit, PK10 (42150)
- DIAMOND VANTAGE Polishing Pad, 4 in. Dia., 800 Grit (S-4WPP-800)
- CS UNITEC TZ Pyramid Sleeve, A30/600 Grit (42230)
- Porter-Cable Sander Polisher Accessories