Shop All Air Grinders
Porter-Cable
Right Angle Die Grinder
Mfr # PXCM024-0275
Zoro # G610997872
$51.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Collet and Collet Wrenches
- Overall Length 5.65 in
- Tool Weight 1.819 lb
- Width 2.25 in
- Color Black
Product Information
- Brand Porter-Cable
- MFR # PXCM024-0275
- Zoro # G610997872
- UPC # 846212064894
- Country of Origin China
- Category Air Grinders
Dimensions
Overall Length | 5.65 in |
Width | 2.25 in |
Details
Item | Die Grinder |
Includes | Collet and Collet Wrenches |
Tool Weight | 1.819 lb |
Color | Black |
Material | Composite |
Description
The Porter Cable right angle die grinder is perfect for grinding, deburring, smoothing, sharpening and honing. The soft touch grip allows for a firm hold and reduced vibration. Grinder is small and lightweight with easy 1-hand operation.
- •Safety lock trigger prevents accidental start up
- •Angled head allows access in tight areas
- •Impact-resistant
- •Includes 1/8 in. and 1/4 in. collet and collet wrenches
- •Average air consumption: 4.5 CFM at 90 psi
- •Speed: 20,000 RPM
- •Maximum pressure is 90 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 5 pc. 2 lb. 2 in. Split Ring (48-22-8883)
- KRAFT TOOL Jiffler Mixer w/3-5" Wheels (DC311)
- WESTWARD 1/2 in Drive Impact Socket 1/2 in Size 6 pt Deep Depth, Black Oxide (4LXG9)
- CLEVELAND Car Length Reamer w/Hex Nut Shank (C36024)
- URREA Heavy duty mini air grinder 1/4” collet 25,000 rpm (UP876)
- INGERSOLL-RAND Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4" Collet, Heavy Duty, 35,000 RPM, 0.37 hp (335SC4A)
- CHICAGO PNEUMATIC Straight Die Grinder, 1/4 in Female Air Inlet, 1/4 in Collet, Heavy Duty, 25,000 RPM, 0.5 hp (CP3019-25)
- DYNABRADE Cone/Plug Cone Or Plug Grinder -Single Extension, 1/4 in NPT Air Inlet, 20,000 rpm, 0.7 HP (53783)
- CP Pencil Grinder Kit, 1/8 in Collet, 0.05 hp, 3.5 cfm Air Flow, 60000 rpm Speed (6151950104)
- DYNABRADE 7 Degree Offset Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 18,000 RPM (52293)
- SPEEDAIRE Mini Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Light Duty, 25,000 RPM, 0.2 hp (10D235)
- Porter-Cable Air Grinders