Shop All Air Nailers & Staplers
Porter-Cable
15 GA 2-1/2 in. Angle Finish Nailer Kit
Mfr # DA250C
Zoro # G1566975
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collation angle 34 Degrees
- Collation Angle 34 Degrees
- Collation Type Tape
- Fastener Range 1 in to 2-1/2 in
- Gauge 15
Product Information
- Brand Porter-Cable
- MFR # DA250C
- Zoro # G1566975
- UPC # 885911045063
- Country of Origin China
- Category Air Nailers & Staplers
Dimensions
Width | 3 1/2 in |
Length | 13 in |
Height | 11 1/2 in |
Overall Width | 3 1/2 in |
Overall Height | 11 1/2 in |
Overall Length | 11 1/2 in |
Min. Hose Size | 1/4 in |
For Nail Length Range | 1 in to 2 1/2 in |
For Nail Shank Diameter | 0.057 in |
Depth Control | Yes |
Description
Nail Gun Kit, Power Source Air Powered, Air Consumption 6 cfm, Air Inlet 1/4 in NPT, Air Pressure 70 psi, Air Pressure Range 70 to 120 psi, Max. Air Pressure 120 psi, Min. Air Pressure 70 psi, Min. Hose Size 1/4 in, Exhaust Location Top, Tool Brand Porter Cable, Firing Mode Sequential, Tip Nonmarring, Depth Control Yes, Collation Style Strip, Collation Type Tape, Collation Angle 34 Degrees , For Nail Gauge 15 ga, For Nail Head Style Finish, For Nail Length Range 1 in to 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3-1/8 in. x 22 in. One Piece Spline Masonry Core Bit (48-20-5472)
- CRESCENT 10 Piece 12 Point SAE Combination Wrench Set (CCWS2-05)
- BESSEY Quick Release C-Clamp, 3-1/2", Iron, 1200lb (QRCC3)
- TEKTON 1/4" Drive Metric, 16 pcs (SHD90205)
- PORTER-CABLE 18 Ga. 2 in. Brad Nailer Kit (BN200C)
- PORTER-CABLE 23 GA 1-3/8 in. Pin Nailer (PIN138)
- PORTER-CABLE 18 GA 1-1/2 in. Narrow Crown Stapler Kit (NS150C)
- PORTER-CABLE 16 GA 2-1/2 in. Finish Nailer Kit (FN250C)
- PORTER-CABLE Paper Tape Framing Nailer (FC350B)
- PORTER-CABLE 22 degree Plastic Collated Framing Nailer (FR350B)
- SENCO Air Finish Nailer, 34 Deg, Adhesive (FINISHPRO 42XP)
- Porter-Cable Air Nailers & Staplers