Shop All Hook & Loop Sanding Discs
Porter-Cable
9" 180g drywall pad with abrasive disc 5 pack
Mfr # 77185
Zoro # G1684790
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 9"
- Abrasive Material Aluminum Oxide
- Grit 180
- Abrasive Type Drywall Pad with Abrasive Disc
- Abrasive Shape Disc
Product Information
- Brand Porter-Cable
- MFR # 77185
- Zoro # G1684790
- UPC # 039404135216
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 9" |
Details
Abrasive Material | Aluminum Oxide |
Grit | 180 |
Abrasive Type | Drywall Pad with Abrasive Disc |
Item | DRYWALL PAD,DISC,9",AO,180G,PK5 |
Abrasive Shape | Disc |
Description
DRYWALL PAD,DISC,9 In.,AO,180G,PK5, Abrasive Shape Disc, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW ABRASIVES Flap Whl, 1x1x1/4, A/O, 120G (39910)
- STANDARD ABRASIVES Buff and Blend GP Wheel, 3"x3", PK10 (7100094602)
- MERIT Flap Wheel, 1 Dia, 1 W, Shk 1/4, 80 (08834137311)
- DEWALT 4-1/2" x 1/8" x 7/8" masonry cutting (DW4528)
- PORTER-CABLE 9" 80g H&L drywall pad with 5 abrasive discs (79080-5)
- PORTER-CABLE 9" 120g H&L drywall pad with 5 abrasive discs (79120-5)
- PORTER-CABLE 5" H&L AO 5 hole 180g disc 25 pack (735501825)
- PORTER-CABLE 5" H&L AO 5 hole 40g disc 25 pack (735500425)
- PORTER-CABLE 9" 220g drywall pad with abrasive disc 5 pack (77225)
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 8 in., Med, AlO (7000120859)
- 3M Hookit Disc Pad 70138, 6inx3/4 in 5/16-24 External, 10/pk (70138)
- Porter-Cable Hook & Loop Sanding Discs