Shop All Hook & Loop Sanding Discs
Porter-Cable
5" H&L AO 5 hole 180g disc 25 pack
Mfr # 735501825
Zoro # G2572993
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5"
- Vacuum Hole Design 5 Hole
- Abrasive Material Aluminum Oxide
- Grit 180
- Abrasive Type Coated
Product Information
- Brand Porter-Cable
- MFR # 735501825
- Zoro # G2572993
- UPC # 885911050968
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5" |
Details
Vacuum Hole Design | 5 Hole |
Abrasive Material | Aluminum Oxide |
Grit | 180 |
Abrasive Type | Coated |
Item | SANDING DISC,5-HOLE,5",AO 180G,PK25 |
Description
SANDING DISC,5-HOLE,5 In.,AO 180G,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 8" Nylox Disc Brush Crimped Filament .035/180SC Fill 7/8" Arbor Hole (85908)
- DRILL AMERICA 3/8"x3/4" Tree Carbide Burr 1/4" Shank - Aluminum (DULSF3NF)
- PFERD 1-1/2" Mtd Flared Cup Brush - .006 SS Wire, 1/4" Shank (82870)
- PFERD 3" PSF Mtd.Crimped Wheel Brush - .012 CS Wire, 1/4" Stem (764084)
- PORTER-CABLE 9" 80g H&L drywall pad with 5 abrasive discs (79080-5)
- PORTER-CABLE 9" 120g H&L drywall pad with 5 abrasive discs (79120-5)
- PORTER-CABLE 9" 180g drywall pad with abrasive disc 5 pack (77185)
- PORTER-CABLE 5" H&L AO 5 hole 40g disc 25 pack (735500425)
- PORTER-CABLE 9" 220g drywall pad with abrasive disc 5 pack (77225)
- FULL CIRCLE SANDING DISC 150GRIT 5PK (SD150-5)
- CONTINENTAL ABRASIVES 6" 100 Grit C-Weight Gold Stearate Coated PSA Link Roll 100 Discs on a Roll (SD-60RGN100)
- Porter-Cable Hook & Loop Sanding Discs