Shop All Air Ratchet Wrenches
Porter-Cable
3/8-inch Ratchet Wrench
Mfr # PXCM024-0270
Zoro # G610997865
$43.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Composite
- Length 5.30 in
- Tool Weight 3.472 lb
- Color Black
- Width 2.40 in
Product Information
- Brand Porter-Cable
- MFR # PXCM024-0270
- Zoro # G610997865
- UPC # 846212064870
- Country of Origin China
- Category Air Ratchet Wrenches
Dimensions
Length | 5.30 in |
Width | 2.40 in |
Details
Material | Composite |
Tool Weight | 3.472 lb |
Item | Ratchet Wrench |
Color | Black |
Description
This Porter Cable 3/8 in. air ratchet wrench pairs with your air compressor with a 3/8 in. drive impact socket. It is perfect for removing and tightening lug nuts and bolts, as well as engine and radiator maintenance. It consists of a vibration reduction grip that adds comfort and control.
- •Double ball bearing construction
- •Precision machined for smooth operation
- •Runtime: up to 30-hours on high on 4 D-cell batteries (sold separately)
- •Easy access forward/reverse selector
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND Metric Plain Ball Hex Key, 2.5 mm Tip Size, 3 31/64 in Long, 11/16 in Short, 10 PK (18605)
- BOSCH BOSCH® Guide For Foam Rubber Cutters, 2608135021, 8" Blade, 1-Piece (2608135021)
- TEKTON 3/4 Inch Drive x 1-9/16 Inch 12-Point Socket (SHD32240)
- STEELMAN 1/2-Inch Drive 6-Point Thin Wall 18.5mm x 19.5mm Impact Flip Socket (97025)
- SPEEDAIRE Air Ratchet Wrench, 1/4 In Drive (21AA60)
- SPEEDAIRE Air Ratchet, Square Drive 3/8", 6-1/2" L (402M50)
- AIRCAT Mini Composite Palm Ratchet, 3/8" (ACA807)
- JET Pneumatic R6 Ratchet, 1/2 In. (JAT-302)
- FLORIDA PNEUMATIC 0.37 in. High Performance Air Ratchet (ARC806)
- SP AIR 1/4" Sealed Flat Head Mini Ratchet (SP-7260)
- AMFLO Brass Ferrule, .750" I.D. (7331)
- Porter-Cable Air Ratchet Wrenches