Shop All Oscillating Tool Accessories
Porter-Cable
3.0 AMP 11-Piece Oscillating Multi-Tool Kit
Mfr # PCE606K
Zoro # G6162825
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 V AC
- Includes Sanding Platen, Wood Cutting Blade, Wood/Metal Cutting Blade, (8) Sandpaper, Kit Bag
- Amps 3.0 A
- Tool Length 11 in
- Application Cutting, Grinding, Sanding, Scraping
Product Information
- Brand Porter-Cable
- MFR # PCE606K
- Zoro # G6162825
- UPC # 885911364355
- Country of Origin China
- Category Oscillating Tool Accessories
Dimensions
Tool Length | 11 in |
Cord Length | 8 ft |
Description
Oscillating Tool Kit, Voltage 120 V AC, Plug Type Two-Prong, Current 3 A, Maximum Oscillations per Minute 22,000, Oscillation Angle 2.8 Degrees , Accessory Free Tool Change Yes, Connection Style Universal Open Back, Tool Length 11 in, Minimum Oscillations per Minute 10,000, Oscillations per Minute 10,000 to 22,000, Speed Setting Variable Speed, Accessory Adapter Included No, Fits Accessory Brand Porter Cable, Craftsman, DEWALT(R), Cord Length 8 ft, Power Source Corded, Handle Type Barrel Grip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN GLASS/TILE DRLBT 5/16X4"" (50520)
- MILWAUKEE TOOL 25/64" Thunderbolt Titanium Coated Drill Bit (48-89-2222)
- MARTIN TOOLS 2 1/4 Striking Wrench (1813A)
- PERFORMANCE TOOL Chrome Combination Wrench, 1-3/16", with 12-point Box End, Fully Polished, 15-1/2" Long (W30238)
- PORTER-CABLE 3 Amp Electric Oscillating Multi-Tool Kit with 31 Accessories (PCE605K)
- DEWALT 1/4" Precision Tooth 10 Pack (DWA4270B)
- MILWAUKEE TOOL 3/8 in. OPEN-LOK TITANIUM ENHANCED Multi-Material Oscillating Multi-Tool Blade (49-25-1201)
- VERSA TOOL 10mm Stainless Steel Multi-Tool Saw Blades, Fits Fein Supercut Oscillating Tools, PK 50 (FB50G)
- DIABLO 2" Starlock Bi-Metal Oscillating Blade for Drywall (DOS200RBD)
- BOSCH Oscillating Blade, Titanium, 3-1/2 in Size (OSL312T)
- FEIN Oscillating Saw Blade, 3/8, 3-51/64 L, PK10 (63502184290)
- Porter-Cable Oscillating Tool Accessories