Shop All Cordless Tool Accessories
This Product is Discontinued
Porter-Cable
20V MAX* Cordless Bluetooth(R) Speaker (Discontinued)
Mfr # PCC772B
Zoro # G0083058
This Product is Discontinued
Key Features
- Voltage 20 V
- For Use With PORTER CABLE 20 MAX LITHIUM ION BATTERIES
- Cordless Tool Battery Type Li-Ion
- Battery Included / Bare Tool Bare Tool
- Includes AC Power Wall Adaptor, Built-In Auxiliary Cord
Product Information
- Brand Porter-Cable
- MFR # PCC772B
- Zoro # G0083058
- UPC # 885911373616
- Country of Origin China
- Category Cordless Tool Accessories
Details
Voltage | 20 V |
For Use With | PORTER CABLE 20 MAX LITHIUM ION BATTERIES |
Cordless Tool Battery Type | Li-Ion |
Battery Included / Bare Tool | Bare Tool |
Includes | AC Power Wall Adaptor, Built-In Auxiliary Cord |
Features | AC Power Wall Adapter Included As An Alternative Power Source, Bluetooth Allows You to Wirelessly Stream Music From Any Smart Device, Built-In Auxiliary Connection for A Direct Source to Music, Porter Cable 20.0V Max Bluetooth Speaker Delivers High Performance Sound, Powered By 20.0V Max Lithium Ion Battery (Not Included) |
Category Type | Jobsite Speaker |
Battery Included | No |
Corded/Banded | Cordless |
Corded/Cordless | Cordless |
Item | Jobsite Bluetooth Speaker |
Cordless Tool Kit Contents | Bare Tool |
Compatible Battery Voltage | 20 V |
Power Source | Cordless |
Description
Jobsite Bluetooth Speaker, Power Source Cordless, Cordless Tool Kit Contents Bare Tool, Battery Included / Bare Tool Bare Tool, Voltage 20.0 V, Compatible Battery Voltage 20 V
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.