Shop All Cordless Tool Accessories
Porter-Cable
20V MAX* 4.0Ah Pack Battery
Mfr # PCC685L
Zoro # G7548956
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Porter-Cable 20V Max Power Tools
- Cordless Tool Battery Type Li-Ion
- Series 20V MAX(TM)
- Features High Energy Flow, No Memory and Minimal Self Discharge
- Category Type Battery Pack
Product Information
- Brand Porter-Cable
- MFR # PCC685L
- Zoro # G7548956
- UPC # 885911320917
- Country of Origin China
- Category Cordless Tool Accessories
Details
For Use With | Porter-Cable 20V Max Power Tools |
Cordless Tool Battery Type | Li-Ion |
Includes | (1) Battery |
Series | 20V MAX(TM) |
Battery Capacity | 4 Ah |
Features | High Energy Flow, No Memory and Minimal Self Discharge |
Category Type | Battery Pack |
Item | Battery |
Voltage | 20 V |
Included Charger | No |
Charger Input Voltage | 120V AC |
Charger Replacement | PCC681L |
Cordless Tool Kit Contents | (1) Battery |
Battery Series | 20V MAX |
Wireless Tool Tracking | No |
Cordless Tool Battery Platform | 20V MAX |
Number of Batteries Included | 1 |
Charger Included | No |
Battery Chemistry | Li-ion |
Accessory Type | Battery |
Description
Battery, Battery Capacity 4 Ah, Battery Chemistry Li-ion, Charger Included No, Number of Batteries Included 1, Voltage 20 V, Cordless Tool Kit Contents (1) Battery, Charger Input Voltage 120V AC, Battery Series 20V MAX, Cordless Tool Battery Platform 20V MAX, Wireless Tool Tracking No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 3-1/2 In. 3/4 In. Drive 6-Point Wheel Bearing Locknut Socket (1910)
- CAMPBELL HAUSFELD Air Pop Rivet Gun (TL053900)
- GUARDAIR Pistol Grip Air Gun, 24" Extension (U80LJ024AA3)
- URREA Full polished 12-pt 15° box-end wrench, 1-1/4" x 1-5/16" opening size (1155)
- PORTER-CABLE 20V MAX* 2.0Ah Battery (PCC682L)
- PORTER-CABLE (2) 20-Volt MAX* 4.0-Amp Hours Lithium Power Tool Batteries (PCC685LP)
- PORTER-CABLE 20V MAX* Battery Charger (PCC692L)
- ILC Replacement for Craftsman 320.11221 2500mah Battery (320.11221 2500MAH BATTERY CRAFTSMAN)
- DEWALT FLEXVOLT® 20V/60V MAX* 12.0 Ah Li-Ion Battery (DCB612)
- MILWAUKEE TOOL M12 Redlithium 12V Xc6.0 6 Ah Battery (ML48-11-2460)
- ILC Replacement for Dewalt De0243 Battery (DE0243 BATTERY DEWALT)
- Porter-Cable Cordless Tools