Shop All Reciprocating Saws
Porter-Cable
20V MAX* 14-1/2 in. Cordless Reciprocating Tigersaw(R) (Tool Only)
Mfr # PCC670B
Zoro # G7483296
product price: $69.15
/ea
$69.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Vibration Reduction No
- Cordless Tool Kit Contents (1) Bare Tool
- Voltage 20 V
- Stroke Length 1 in
- Power Source Cordless
Product Information
- Brand Porter-Cable
- MFR # PCC670B
- Zoro # G7483296
- UPC # 885911322454
- Country of Origin China
- Category Reciprocating Saws
Dimensions
Stroke Length | 1 in |
Length of Stroke | 1" |
Tool Length | 14 1/2 in |
Description
Reciprocating Saw, Cordless, Series 20V MAX, Primary Saw Application General Purpose, Adjustable Shoe Yes, Tool Style Full-Size, Shoe Material Magnesium, Stroke Length 1 in, Stroke Type Straight, Min. Strokes per Minute 0, Max. Strokes per Minute 3,000, Variable Speed Yes, Pivoting Head Yes, Vibration Reduction No, Tool Length 14 1/2 in, Tool Weight 3.6 lb, Wireless Tool Tracking No, Brushless Motor No, Cordless Tool Kit Contents (1) Bare Tool, Voltage 20 V, Number of Batteries Included 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TESA BROWN & SHARPE Universal Swivel Clamp, 1.25" L x 0.5" W (599-7055)
- GEDORE Reversible Ratchet Wrench, 8mm (7 UR 8)
- KLEIN TOOLS 2-in-1 Impact Socket, 12-Point, 1/2 and 3/8-Inch (66011)
- MAHR Digital Caliper, 0.001 in.Res, Wireless, SS (4103403)
- PORTER-CABLE 8.5 Amp Orbital Reciprocating Tigersaw(R) (PC85TRSOK)
- PORTER-CABLE 7-1/2 Amp Variable Speed Reciprocating Saw (PCE360)
- HITACHI METABO 11A, 1.12 in. Corded Reciprocating Saw Kit, 2800 SPM (HI6641)
- SENIX 20 Volt Max* 1/2-Inch Compact Reciprocating Saw, Tool Only (PSRX2-M1-0)
- BOSCH Cordless Reciprocating Saw Kit, 11" L (PS60-102 +GLI12V-300N)
- MAKITA 15.0Amp Recipro Pallet Saw with High-Torque Limiter, AVT® (JR3070CTH)
- MILWAUKEE TOOL M18 FUEL SAWZALL KIT + M18 2GAL VACUUM (2821-21, 0880-20)
- Porter-Cable Power Saws