Shop All Dust Collector Accessories
This Product is Discontinued
Porter-Cable
2-Ply, 10-gal Filter Bags (Discontinued)
Mfr # 78121
Zoro # G7623594
This Product is Discontinued
Key Features
- Length 29 1/2 in
- Size 10 gal.
- Material Kraft Paper
- Reusable Non-reusable
- Filter Type Paper Bag
Product Information
- Brand Porter-Cable
- MFR # 78121
- Zoro # G7623594
- UPC # 039404781215
- Country of Origin China
- Category Dust Collector Accessories
Dimensions
Length | 29 1/2 in |
Size | 10 gal. |
Width/Diameter | 8 in |
Details
Item | Vacuum Bag |
Material | Kraft Paper |
Reusable | Non-reusable |
Filter Type | Paper Bag |
For Use With | Mfr. No. 7812 |
Bag Type | 2-ply |
Fits Vacuum Models | 7812 |
Bag Reusability | Non-Reusable |
Ply Count | 2-Ply |
Bag Pickup Type | Dry |
Bag Product Grouping | Vacuum Bag |
Bag Material | Paper |
Fits Vacuum Brand | Porter Cable |
Bag Filtration Type | Standard |
For Vacuum Type | Shop Vacuum |
Description
Vacuum Bag, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Porter Cable, Fits Vacuum Models 7812, Bag Filtration Type Standard, Bag Material Paper, Ply Count 2-Ply, Bag Pickup Type Dry, Bag Reusability Non-Reusable, Length 29 1/2 in, Width/Diameter 8 in, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.