Shop All Cordless Tool Accessories
This Product is Discontinued
Porter-Cable
18V LX Lithium Ion Battery Pack (Discontinued)
Mfr # PC18BLX
Zoro # G5043701
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use With Porter-Cable 18V Cordless Tools
- Cordless Tool Battery Type Li-Ion
- Includes Thermal Protection
- Features LX Li-Ion Technology
- Voltage 18.0
Product Information
- Brand Porter-Cable
- MFR # PC18BLX
- Zoro # G5043701
- UPC # 885911133623
- Country of Origin China
- Category Cordless Tool Accessories
Details
For Use With | Porter-Cable 18V Cordless Tools |
Cordless Tool Battery Type | Li-Ion |
Includes | Thermal Protection |
Features | LX Li-Ion Technology |
Item | Battery Pack |
Voltage | 18.0 |
Battery Capacity | 1.3Ah |
Description
Battery Pack, Battery Capacity 1.3Ah, Voltage 18.0
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.