Shop All Soldering Irons & Accessories
Portasol
Portasol PTLP-50K Cordless Soldering Iron Kit
Mfr # PTLP-50K
Zoro # G604126431
product price: $49.35
/ea
$49.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Portasol
- MFR # PTLP-50K
- Zoro # G604126431
- UPC # 99681200026
- Country of Origin China
- Category Soldering Irons & Accessories
Description
Features and Benefits 50 Watts to 700 degrees F/375 degrees C - this value for money soldering kit has three screw on tips including a hot knife 40 second heat up time - rapid heat up time; ready to solder anywhere instantly 60 minute run time - an economical tool used by semi-professionals and DIY enthusiasts the world over 10 second refill time - no cords no leads no batteries to charge simply fill with standard butane and use. Integrated catalytic convertor - provides safe flameless combustion for melting solder or cutting through ropes plastics and fabric.Cordless refillable butane gas powered soldering iron starter kit with flint ignition for the DIY enthusiast and semi-professionals. The kit comes complete with the Portasol 50 4.8mm tiplet fine point tiplet; knife tiplet; chisel (2 4mm) tiplet; safety stand; cleaning sponge and convenient storage case.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
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
- WELLER Solder Tip, Chisel, 0.031 In/0.79 mm (T0054443799)
- BERNARD MIG Welding Gun, 500 A, 15 Ft. L, Miller (Q5015GI8IMC)
- HARRIS Lead Free Flux, 2 Oz, For Solder Prep (331770)
- TREGASKISS Threaded Contact Tip, Wire Size 0.052", Heavy Duty, TOUGH LOCK Series (403-20-52-25)
- PORTASOL Soldering Iron Kit, Self Igniting (SP-1K)
- PORTASOL Soldering Iron Kit, Cordless (PP-1K)
- HAKKO Wire Stripper Connector Assembly (FT-8004)
- PROSKIT Battery Operated Soldering Iron (SI-B162)
- MASTER APPLIANCE Butane Soldering Iron (UT-100SIK)
- PROSKIT Mini, Soldering Iron, 20W (SI-125A-20)
- WELLER WELLER 30W Soldering Iron (WLIR3012A)
- Portasol Soldering Irons & Accessories