Shop All Flashings
Portals Plus
Flashing
Mfr # 4YN37
Zoro # G2853015
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pipes 1
- Pipe Size (In.) 7 to 13
- For Use With Corrugated Metal Roofs and Walls
- Application Pipe Vents
- Includes Stainless Steel Gripper
Product Information
- Brand Portals Plus
- MFR # 4YN37
- Zoro # G2853015
- Country of Origin China
- Category Flashings
Dimensions
Pipe Size (In.) | 7 to 13 |
For Maximum Pipe Size | 13 in |
Base Width | 18 1/4 in |
For Minimum Pipe Size | 7 in |
Base Height | 6 1/4 in |
Details
Item | Roof Vent Pipe Flashing |
Number of Pipes | 1 |
For Use With | Corrugated Metal Roofs and Walls |
Application | Pipe Vents |
Includes | Stainless Steel Gripper |
Base Characteristics | One Piece Square Flexible Flanged, Complete with Integral Gray EPDM Cap which Bends to Conform to Contours of Roof Irregularities |
For Roof Type | Corrugated Metal |
Base Shape | Square |
Top Opening | Open |
Base Material | Aluminum, EPDM |
Cap/Collar Material | EPDM |
Product Type | Roof Flashing |
For Number of Pipes | 1 |
Material Thickness | 0.1 in |
UV Protected | Yes |
Description
Roof Vent Pipe Flashing, Base Shape Square, Base Material Aluminum, EPDM, Cap/Collar Material EPDM, Material Thickness 0.1 in, For Roof Angle Not Applicable, For Number of Pipes 1, For Maximum Pipe Size 13 in, For Minimum Pipe Size 7 in, Base Height 6 1/4 in, Base Width 18 1/4 in, Base Diameter Not Applicable, Seal Material Not Applicable, Top Opening Open, Application Pipe Vents, Product Type Roof Flashing, UV Protected Yes, For Roof Type Corrugated Metal, Includes Stainless Steel Gripper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER 16x25x2 High Capacity Pleated Air Filter, MERV 8 (102-701-017)
- CRES COR Red Push Button Power Switch (0808125)
- QUIETCOOL QUIETCOOL Steel 7"H 14.5"W Exhst Fan (AFG SLR-40W)
- BELIMO Ball Valve 1/2" .46Cv 3-Way (B308)
- PORTALS PLUS Roof Flashing With Adhesive Tape Ring, Medium, Black EPDM, 1"-6" (42510)
- PORTALS PLUS Flashing (4YN40)
- PORTALS PLUS Large Retrofit Flashing, Black EPDM, 3-1/2"- 6" (11025)
- PORTALS PLUS Flashing (4YN35)
- PORTALS PLUS Roof Flashing With Adhesive Tape Ring, Medium, Black Neoprene, 1"-6" (43570)
- PORTALS PLUS Roof Flashing (4YN38)
- AMERIMAX HOME PRODUCTS Flashing Alum Versa24X10 (66324)
- Portals Plus Flashings