Shop All Evaporative Cooler Motors
Portacool
Motor, 10" L x 7" W x 7" H Size
Mfr # PARMTRH3600A
Zoro # G5115037
product price: $814.99
/ea
Free Shipping & Returns
$814.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 240
- Voltage Compatibility 230V AC, 240V AC, 115/230V AC, 120/240V AC, 277/230V AC, 115/200-230V AC, 115/208-230V AC, 200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/277V AC, 208-230/460V AC
- For Use With Mfr. No. PACHR3601A1
- Material Steel, Aluminum
- Max. Amps 13.7A
Product Information
- Brand Portacool
- MFR # PARMTRH3600A
- Zoro # G5115037
- UPC # 614288994632
- Country of Origin China
- Category Evaporative Cooler Motors
Details
Voltage | 240 |
Item | Motor |
Voltage Compatibility | 230V AC, 240V AC, 115/230V AC, 120/240V AC, 277/230V AC, 115/200-230V AC, 115/208-230V AC, 200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/277V AC, 208-230/460V AC |
For Use With | Mfr. No. PACHR3601A1 |
Material | Steel, Aluminum |
Max. Amps | 13.7A |
Description
Motor, Voltage 240, For Use With Mfr. No. PACHR3601A1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Poly Rib J Belt, 39 in. EL-10 Rib (390J10)
- BESTORQ 5VX1400/06 Banded Cogged Belt, 140 in Outside Length, 5/8 in Top Width, 6 Ribs (5VX1400/06)
- FOSTER Socket, Valved, 1 Way, Mold Series, 3/8" (FS300V)
- BALDOR-RELIANCE 3Hp, 3450Rpm, 3Ph, 60Hz, 184, 3532M, Tefc, F1, N (EM3610)
- PORTACOOL Fan Motor, Jetstream 250 Series (PARMTRJ2500A)
- PORTACOOL Fan Motor, Jetstream 260 Series (MTRR0042K)
- WEG Evaporative Cooler Motor, 115V, Ring, Ball (.3382OS1AEC56)
- CENTURY Evaporative Cooler Motor, 115V, CCWLE, Ball (VB2034V1)
- HESSAIRE Fan Motor for MC37A (6375101)
- WEG Evaporative Cooler Motor, Ring, 115V, 17 (.3318OS1AEC56)
- BALDOR-RELIANCE Evaporative Cooler Motor, CWSE, Base (110465-9)
- Portacool Evaporative Cooler Motors