Shop All Evaporative Cooler Pads and Accessories
Portacool
Evaporative Media Set
Mfr # PACHT130K
Zoro # G812120740
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Environmental Applications Commercial/Industrial
- Height 23 in
- Width 26 in
- Depth 6 in
- Pad Material Cellulose Fiber
Product Information
- Brand Portacool
- MFR # PACHT130K
- Zoro # G812120740
- UPC # 614288997169
- Country of Origin Mexico
- Category Evaporative Cooler Pads and Accessories
Dimensions
Height | 23 in |
Width | 26 in |
Depth | 6 in |
Details
Environmental Applications | Commercial/Industrial |
Pad Material | Cellulose Fiber |
Replaces Part No. | Protocol Cyclone 130 |
Item | Evaporative Cooling Media |
Description
Evaporative Cooling Media, Environmental Applications Commercial/Industrial, Height 23 in, Width 26 in, Depth 6 in, Pad Material Cellulose Fiber, Replaces Part No. Protocol Cyclone 130
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005534)
- DAYTON Blower Wheel, Dia 9 7/16 In, Bore 1/2 In, Wheel Width (In.): 7 in (2UTT8)
- SUPERCOOL AC Refrigerants and Lubricant, 8 oz, Green (38589D)
- DAYTON Bearing I.D. 1-7/16 In (991018)
- PORTACOOL Caster Kit, Replacement, For 40JJ49 (PARPACCST800)
- PORTACOOL Power Cord, 12 ft., PVC (PARPCD00010B)
- PORTACOOL Variable Speed Control Knob PARKNBJS0000 for Portacool„¢ Jetstream Series (PARKNBJS0000)
- PORTACOOL Cover, 77"H x 67"W x53"D, Vinyl (CVRR0005K)
- PORTACOOL Power Cord, 12" L x 1" W x 1" H Size (PARPCD00110A)
- PORTACOOL Pulley, For Use With Mfr. No. PACHR3601A1 (FAN-ACC-14)
- DIAL MFG Qt 1Step Cooler Cleaner (5225)
- Portacool Evaporative Cooler Pads and Accessories