Shop All Evaporative Cooler Pads and Accessories
Portacool
Evaporative Cooling Media, 23" H, 12" W
Mfr # PACHT230K
Zoro # G512120767
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Environmental Applications Commercial/Industrial
- Height 23 in
- Width 12 in
- Depth 6 in
- Pad Material Cellulose Fiber
Product Information
- Brand Portacool
- MFR # PACHT230K
- Zoro # G512120767
- UPC # 614288997213
- Country of Origin Mexico
- Category Evaporative Cooler Pads and Accessories
Dimensions
Height | 23 in |
Width | 12 in |
Depth | 6 in |
Details
Environmental Applications | Commercial/Industrial |
Pad Material | Cellulose Fiber |
Replaces Part No. | Protocol Jetstream 230 |
Item | Evaporative Cooling Media |
Description
Evaporative Cooling Media, Environmental Applications Commercial/Industrial, Height 23 in, Width 12 in, Depth 6 in, Pad Material Cellulose Fiber, Replaces Part No. Protocol Jetstream 230
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEACON MORRIS Hydronic Heater Wall Cabinet, 18 In. W (F42)
- AIR KING Ceiling Mount Oscillating , (9635)
- PACKARD Draft Inducer, 120v, Metal, 5 3/4 in H. (66401)
- AIR HANDLER 10x10x2 Synthetic Pleated Air Filter, MERV 8 (2EKE1)
- PORTACOOL Caster Kit, Replacement, For 40JJ49 (PARPACCST800)
- PORTACOOL Evaporative Media Set (PACHT240K)
- PORTACOOL Evaporative Media Set (PACHT130K)
- PORTACOOL Cover, 61"H x 42"W x25"D, Vinyl (CVRR0003K)
- PORTACOOL Variable Speed Control Knob PARKNBJS0000 for Portacool„¢ Jetstream Series (PARKNBJS0000)
- PORTACOOL Evaporative Media Set (PACHT270K)
- ZORO SELECT Evaporative Cooling Pad, 12x4x60 in., PK5 (4KCC4)
- Portacool Evaporative Cooler Pads and Accessories