Shop All Evaporative Cooler Pads and Accessories
This Product is Discontinued
Portacool
Evaporative Cooling Media, 12x4x72 in. (Discontinued)
Mfr # PAD4072EC
Zoro # G8632662
This Product is Discontinued
Key Features
- Environmental Applications Agriculture/Horticulture
- Height 72 in
- Width 12 in
- Depth 4 in
- Pad Material Kraft Paper
Product Information
- Brand Portacool
- MFR # PAD4072EC
- Zoro # G8632662
- UPC # 00094703412055
- Country of Origin United States
- Category Evaporative Cooler Pads and Accessories
Dimensions
Height | 72 in |
Width | 12 in |
Depth | 4 in |
Evaporative Cooler Pad Height | 72" |
Evaporative Cooler Pad Width | 12" |
Evaporative Cooler Pad Depth | 4" |
Details
Environmental Applications | Agriculture/Horticulture |
Pad Material | Kraft Paper |
Pad Features | Energy Efficient, Highly Absorbent, Water-Resistant, Cross-Linked Polymer Glue, Exclusive Black Diamond Edge Coat |
Item | Evaporative Cooling Media |
Evaporative Cooler Pad Item | Evaporative Cooler Pad |
Evaporative Cooling Pad Item | Evaporative Cooler Pad |
Description
Evaporative Cooling Media, Environmental Applications Agriculture/Horticulture, Height 72 in, Width 12 in, Depth 4 in, Pad Material Kraft Paper, Pad Features Energy Efficient, Highly Absorbent, Water-Resistant, Cross-Linked Polymer Glue, Exclusive Black Diamond Edge Coat
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.