Shop All Evaporative Cooler Pads and Accessories
Portacool
Cover, 61"H x 42"W x25"D, Vinyl
Mfr # CVRR0003K
Zoro # G4883107
product price: $74.79
/ea
$74.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Vinyl
- Size 61"H x 42"W x 25"D
- For Use With Mfr. No. PACJS2401A1
- Includes Black Vinyl Protective Cover
Product Information
- Brand Portacool
- MFR # CVRR0003K
- Zoro # G4883107
- UPC # 614288992867
- Country of Origin China
- Category Evaporative Cooler Pads and Accessories
Dimensions
Size | 61"H x 42"W x 25"D |
Details
Item | Protective Cover |
Material | Vinyl |
Evaporative Cooler Accessory Item | Protective Cover |
For Use With | Mfr. No. PACJS2401A1 |
Includes | Black Vinyl Protective Cover |
Description
Protective Cover, Material Vinyl, For Use With Mfr. No. PACJS2401A1, Includes Black Vinyl Protective Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROXUL 1 1/2 in x 48 in x 24 in Mineral Wool/Foil Backing 8#, Green (560136)
- ZORO SELECT Enclosed Fan Relay, SPNO, 24V (6AZU2)
- AIR HANDLER 20x24x2 Synthetic Pleated Air Filter, MERV 8 (2EKF8)
- FIREYE Mp560 Programmer, Selectable (MP560)
- PORTACOOL Protective Cover, Vinyl (CVRR0002K)
- PORTACOOL Evaporative Media Set (PACHT250K)
- PORTACOOL Jetstream Pump, 115V AC, 6"H, 7"W (PARPMP00060A)
- PORTACOOL Variable Speed Control Knob PARKNBJS0000 for Portacool„¢ Jetstream Series (PARKNBJS0000)
- PORTACOOL Power Cord, 12 ft., PVC (ECDR0023K)
- PORTACOOL Evaporative Cooling Media, 23" H, 12" W (PACHT230K)
- DIAL MFG Cooler Pump11000/115V La (1195)
- Portacool Evaporative Cooler Pads and Accessories