Shop All Mezzanines
Porta-King
Swing Gate, 6 Ft Opening, H 42 In
Mfr # PK-SWGATE-6
Zoro # G6923926
product price: $1,463.99
/ea
Free Shipping & Returns
$1,463.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polyurethane Acrylic Enamel
- Material Structural Steel
- Operation Manual
- Color Gray
- Width (Ft.) 3 1/2
Product Information
- Brand Porta-King
- MFR # PK-SWGATE-6
- Zoro # G6923926
- Country of Origin United States
- Category Mezzanines
Dimensions
Width (Ft.) | 3 1/2 |
Length (Ft.) | 6 1/4 |
Height (In.) | 42 in |
Gate Height | 42 in |
Overall Height | 42 in |
Overall Width | 76 in |
Details
Item | Swing Gate |
Finish | Polyurethane Acrylic Enamel |
Material | Structural Steel |
Operation | Manual |
Color | Gray |
Type | 6 Ft Opening |
Includes | 2 Support Posts and 2 Latches |
Product Type | Swing Gate |
Gate Color | Gray |
Assembled | Unassembled |
Gate Material | Steel |
Gate Finish | Acrylic Enamel |
Lockable | Yes |
Safety Controls | Stop |
Includes Bollards | No |
Post Color | Gray |
Description
Swing Gate, Overall Height 42 in, Gray, Polyurethane Acrylic Enamel, Includes (2) Latches, (2) Support Posts, Structural Steel, -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Roundsling, Endless, 9 ft L, 31000 lb Cap (EN360X9)
- GUARDAIR Brass Extension, 18 In. (74E018B)
- KINEDYNE Cargo Strap, Gold, 10,000 lb., 30 ft. (513039GRA)
- KLEIN TOOLS Block and Tackle, Spliced to Block 268, w/Hook 259 (H1802-30SSR)
- VESTIL MEZZANINE SAFETY GATE, KNOCKDOWN (MEZZ-KD-88T-93D)
- EQUIPTO OSHA Stairway, 36"W, W/9 Stairs (1736S09)
- EQUIPTO OSHA Stairway, 30"W, W/12 Stairs (1730S12)
- VESTIL Mezzanine Safety Railing (MEZZ-200)
- VESTIL OSHA Compliant Mezzanine Safety Double Wide Gate - Yellow Powder Coat (MEZZ-200-DW)
- EQUIPTO Ship Stair w24" height 4'11" to 5'10" (1524L05)
- EQUIPTO Ship Stair w24" height 4' to 4'10" (1524L04)
- Porta-King Mezzanines