Shop All Mezzanines
Porta-King
High Density Board Mezzanine, 20Ft X 24Ft
Mfr # PK-2024HD
Zoro # G9966415
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$19,530.99
Free 30-Day Returns
Key Features
- Finish Polyurethane Acrylic Enamel
- Capacity 125 lb-ft sq
- Overall Height 9 ft
- Overall Width 20 ft
- Material All Structural Steel
Product Information
- Brand Porta-King
- MFR # PK-2024HD
- Zoro # G9966415
- Country of Origin United States
- Category Mezzanines
Dimensions
Overall Height | 9 ft |
Overall Width | 20 ft |
Height | 110 in |
Width (Ft.) | 20 |
Length (Ft.) | 24 |
Support Leg Height | 12 in |
Ground Clearance Height | 95 7/8 in |
For Platform Height | 110 in |
Support Leg Width | 6 in |
Support Leg Depth | 6 in |
For Stair Unit Height | 18.8 ft |
Overall Depth | 24 ft |
Description
High Density Board Mezzanine, Platform Area 480 sq ft, Ground Clearance Height 95 7/8 in, Load Capacity 125 lb/sq ft, Overall Height 9 ft, Overall Width 20 ft, Number of Girders 4, Number of Purlins 4, Assembled Unassembled, Frame Material Steel, Resistance Properties Scratch Resistant, Stain Resistant, Polyurethane Acrylic Enamel, Method of Construction Bolted, Support Leg Color Gray, Support Leg Depth 6 in, Support Leg Height 12 in, Support Leg Width 6 in, Deck Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUFFALO TOOLS Compact 18" 1000 lb. Furniture Dolly, PK2 (FDOLLY182)
- LIFT-ALL Web Sling, Type 3, 14 ft L, 2 in W, Polyester, Yellow (EE2802DFX14)
- TIE DOWN ENGINEERING TP400 Platform Hoist, 28ft, Lifan Engine (60043)
- HAMILTON Rigid Hs 8X2 Duralast Tpr (R-HS-8DT)
- PORTA-KING Swing Gate, 6 Ft Opening, H 42 In (PK-SWGATE-6)
- EQUIPTO Ship Stair, 24", 5 ft.11" to 6 ft.10" (1524L09)
- EQUIPTO Ship Stair w24" height 10'9" to 11'8" (1524L11)
- GARLOCK SAFETY SYSTEMS Mezzanine Pivot Safety Gate, Steel, 44in H (431001001)
- EQUIPTO Ship Stair, 24", 5 ft.11" to 6 ft.10" (1524L08)
- VESTIL Mezzanine Safety Railing (MEZZ-200)
- VESTIL OSHA Compliant Mezzanine Safety Double Wide Gate - Yellow Powder Coat (MEZZ-200-DW)
- Porta-King Mezzanines