Porta-King

Guard Building, W 48-7/8, H 98 1/4, w/HVAC


product price: $12,179.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Includes 12-Circuit Load Center with Main Breaker
  • Lights Fluorescent, Surface Mounted
  • Type Pre-Wired
  • Flooring 1 1/2 in Solid Insulated Subfloor With Aluminum Treadplate
  • Length (In.) 75 in
See all product information

Product Information

Dimensions

Length (In.) 75 in
Height (In.) 98 1/4 in
Width (In.) 48 7/8 in
Interior Height 7.5 ft
Interior Depth 3.6 ft
Interior Width 5.9 ft
Door Opening Width 32 in
Nominal Exterior Width 6 ft
Nominal Exterior Height 8 ft
Nominal Exterior Depth 4 ft

Description

Assembled Guard Building, Pre-Wired, Width (In.) 48 7/8 in, Length (In.) 75 in, Height (In.) 98 1/4 in, R-10 Insulation, 1 1/2 in Solid Insulated Subfloor With Aluminum Treadplate Flooring, Lights Fluorescent, Surface Mounted, UL Compliant Standards, Includes 12-Circuit Load Center with Main Breaker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.