Shop All Canopies & Shelters
Porta-King
Assm Guard Building, W101, H98 1/4, w/HVAC
Mfr # 9696SLHVAC
Zoro # G9886816
product price: $17,870.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$17,870.99
Free 30-Day Returns
Key Features
- Includes 12-Circuit Load Center with Main Breaker
- Length (In.) 101 in
- Height (In.) 98 1/4 in
- Type Pre-Wired
- Flooring 1 1/2 in Solid Insulated Subfloor With Aluminum Treadplate
Product Information
- Brand Porta-King
- MFR # 9696SLHVAC
- Zoro # G9886816
- Country of Origin United States
- Category Canopies & Shelters
Dimensions
Length (In.) | 101 in |
Height (In.) | 98 1/4 in |
Width (In.) | 101 in |
Interior Height | 7.5 ft |
Interior Depth | 7.6 ft |
Interior Width | 7.6 ft |
Nominal Exterior Depth | 8 ft |
Door Opening Width | 35 in |
Nominal Exterior Height | 8 ft |
Nominal Exterior Width | 8 ft |
Description
Assembled Guard Building, Pre-Wired, Width (In.) 101 in, Length (In.) 101 in, Height (In.) 98 1/4 in, R-10 Insulation, 1 1/2 in Solid Insulated Subfloor With Aluminum Treadplate Flooring, Lights Fluorescent, Surface Mounted, UL Compliant Standards, Includes 12-Circuit Load Center with Main Breaker
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOWZONE Green Eco 110 Deg Fan Nozzle (FZAAFW)
- KOHLER MDI Module Conversion Kit (25 707 03-S)
- DIGGERS Diggers 52556 Squeaky Fowl Character Dog Toy (8361123)
- MTD Element-Air Filter (KM-11013-7027)
- PORTA-KING Guard Building, W 48-7/8, H 98 1/4, w/HVAC (7648SLHVAC)
- SOJAG Sanibel II Gazebo 10 x 10 ft. (500-8162851)
- ARROW STORAGE PRODUCTS Arrow Carport, 14x20x14, Charcoal (CPHC142014)
- ZORO SELECT Heavy Duty Shelter, 20 ft. L x 10 ft. W (31EW43)
- GAZEBO PENGUIN Florence Wall Mounted Solarium 10x12 Metal Roof (W1209MR-32)
- ACHLA DESIGNS Achla FB-14 Ring Stand Patio Accent - Black Powdercoat (FB-14)
- ARROW STORAGE PRODUCTS Galvanized Steel Carport, W/ 2-Sided Enclosure, Compact Car Metal Carport Kit, 10'x24'x7', Charcoal (CPHC102407ECL2)
- Porta-King Canopies & Shelters